Buy more than* S$200* and get FREE SHIPPING

  • Super Timer ST7P Series
  • Super Timer ST7P Series
  • Super Timer ST7P Series
  • Super Timer ST7P Series

Super Timer ST7P Series ST7P-4 AC200V 5S

5.00 (5)
Item.#
08507511
Mfr.#
ST7P-4 AC200V 5S
Package Qty.
1PC
Ship pack of
1
47.03 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Insulation Resistance (Mohm)
100 or more (at 500V mega)
Operating Mode
Ondere
Minimum Adaptable Load
DC5V, 1mA (reference value)
Temperature Error
+/- 5% or less (maximum scale value)
Terminal Shape
Plug-in termination
Rated Voltage (V)
AC200 to 230 (50/60Hz)
Terminal Numbers
14-pin
Vibration Resistance (malfunction)
(Up, down, left and right, each 10 minutes 3-axis direction of the front and rear) 10 - 55Hz double amplitude 0.5mm
Set Error
+/- 10% +/- 0.02s (maximum scale value)
Vibration Resistance
(Up, down, left and right, each 1 hour 3-axis direction of the front and rear) 10 - 55Hz double amplitude 0.75mm
Electrical Durability
(1800 times / hour AC220V 3A resistance switching frequency) 100,000 times or more
Mechanical Durability
(1800 times / hour no-load switching frequency) 50 million times or more
Voltage Error
+/- 1% +/- 0.02s (maximum scale value)
Allowable Relative Humidity (%)
(That freezing, no condensation) 35-85
Control Output
3A AC240V (resistive load)
Power Consumption
About 1.5VA
Time Specification
0.4 to 5s
Time Limit Contact
4c
Repeatibility Error (%)
+/- 1 +/- 0.02s (maximum scale value)
Weight (g)
About 45
Tolerable Voltage Fluctuation
85 to 110%Vn
Recovery Time
(I return including middle) 0.1 seconds or less
Impact Resistance
1000m / s 2 (up, down, left and right, each five times before and after the three-axis direction)
Allowable Around Temperature (degree c)
(That freezing, no condensation) -10 to +50
Withstand Voltage
1 min (operation circuit between the control output) AC1000V 1 minute (non-current-carrying metal parts between the live parts) AC1500V 1 minute AC2000V (non-continuous contact portions between)
Impact Resistance (Malfunction)
50m / s 2 (up, down, left and right, each twice the three-axis direction of the front and rear)
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Machine parts
5
From Japan
On 2015-07-06 11:55:20
There is no particular problem about the product.
This review is about item#08507362.
Used in conjunction with the relay to delay stop circuit of the equipment of the blower motor in one of the hobby
5
From Japan
On 2015-04-25 17:44:07
It has incorporated the Ofuderei circuit in combination with the relay, but it is not perfect in almost exactly even timed setting in a very compact.
This review is about item#08507301.
Vinyl - Ruhausu control system of
5
From Japan
On 2014-10-31 17:29:58
Although set up a lot of control system on your own can be good price also convinced size. Hesitation without seeing a small scale of the numbers speaking by force.
This review is about item#08507387.
Facility of timer
5
From Japan
On 2014-09-22 00:27:06
It is a good commodity.
This review is about item#08507301.
Create control circuit
5
From Japan
On 2013-03-07 14:10:05
I think that it depends on the circuit to use, but I am using it because it has better performance than Omron.
This review is about item#08507405.