Buy more than* S$200* and get FREE SHIPPING

  • phi16 Selector Switch Ah164 Series Rectangular Key Type, 18X24
  • phi16 Selector Switch Ah164 Series Rectangular Key Type, 18X24
  • phi16 Selector Switch Ah164 Series Rectangular Key Type, 18X24

phi16 Selector Switch Ah164 Series Rectangular Key Type, 18X24 AH164-J0A11A

Item.#
08507572
Mfr.#
AH164-J0A11A
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Notch Angle (Degree)
90
Rated Insulation Voltage (V)
AC/DC250
Electrical Durability
100,000 times or more (AC220V 0.7A)
Contact Arrangement
1a1b
Reset Method
Auto (<- left right)
Number of Notches
2
Operating Ambient Temperature (deg C)
(No freezing No condensation) -20 to +70
Withstand Voltage
Live parts vs. ground between: AC2000V 1 minute versus different polarity between live parts: 1 minute AC1500V (lamp terminal pair contact terminals)
Vibration
Resonance test: double amplitude 0.1mm 10 to 55Hz constant vibration endurance test: double amplitude 3mm 16.7Hz
Shock (m/s2)
Malfunction: 100, Durability: 500
Operating Portion Shape
Key-type
Frame
Long angle
Protection Structure
The operating unit: IP40 (closed type)
Insulation Resistance (Mohm)
More than 100 (DC500V mega)
Switching Frequency (times /hour)
(40% utilization) 1200
Relative Humidity
In the panel / 45 to 85% RH, however (-5 to + 40 deg C), it freezing, non-condensing
Mechanical Durability
10,000 or more times of inserting or removing key