Buy more than* S$200* and get FREE SHIPPING

  • phi16 Selector Switch Ah164 Series Rectangular Key Type, 18X24
  • phi16 Selector Switch Ah164 Series Rectangular Key Type, 18X24
  • phi16 Selector Switch Ah164 Series Rectangular Key Type, 18X24
  • phi16 Selector Switch Ah164 Series Rectangular Key Type, 18X24

phi16 Selector Switch Ah164 Series Rectangular Key Type, 18X24 AH164-J2A11A

Item.#
08507581
Mfr.#
AH164-J2A11A
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Electrical Durability
100,000 times or more (AC220V 0.7A)
Contact Arrangement
1a1b
Reset Method
Manual
Insulation Resistance (Mohm)
100 or more (for DC500V megger)
Number of Notches
2
Notch Angle (Degree)
90
Rated Insulation Voltage (V)
AC/DC250
Operating Ambient Temperature (deg C)
-20 to +70 (except for cases of freezing or dew condensation)
Withstand Voltage
Space between Charging part and Earth : AC2000V for 1 minute Vs cross-polar charge of :AC1500V for 1 minute (lamp vs. junction Terminal)
Vibration
Resonance test: frequency 10 to 55 Hz 0.1 mm Constant vibration durability test: 3 mm 16.7 Hz frequency
Frame
Long angle
Protection Structure
OPERATION: IP40 (CLOSED FORM)
Handle Color
-
Mounting Hole Diameter (phi mm)
16
Switching Frequency (times /hour)
1200 (40% usage rate)
Shock (m/s2)
Malfunction: 100, durability: 500
Operating Portion Shape
Key form
Relative Humidity
IN CABINET/45 TO 85% RH (-5 TO + 40 degree C), HOWEVER no ICING, NO CONDENSATION
Mechanical Durability
Key extraction and insertion more than 10000 times