Buy more than* S$200* and get FREE SHIPPING

  • phi16 Selector Switch Ah164 Series Rectangular Key Type, 18X24
  • phi16 Selector Switch Ah164 Series Rectangular Key Type, 18X24
  • phi16 Selector Switch Ah164 Series Rectangular Key Type, 18X24

phi16 Selector Switch Ah164 Series Rectangular Key Type, 18X24 AH164-J2B11A

Item.#
08507597
Mfr.#
AH164-J2B11A
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
36.16 SGD
ADD TO CART
Shipped after 2017-06-05
Now we ship to...
...see all
Item Feature
Shock (m/s2)
Malfunction: 100, Durability: 500
Number of Notches
2
Rated Insulation Voltage (V)
AC/DC250
Contact Arrangement
1a1b
Protection Structure
The operating unit: IP40 (closed type)
Operating Portion Shape
Key-type
Mechanical Durability
10,000 or more times of inserting or removing key
Operating Ambient Temperature (deg C)
(No freezing No condensation) -20 to +70
Withstand Voltage
Live parts vs. ground between: AC2000V 1 minute versus different polarity between live parts: 1 minute AC1500V (lamp terminal pair contact terminals)
Electrical Durability
100,000 times or more (AC220V 0.7A)
Notch Angle (Degree)
90
Frame
Long angle
Insulation Resistance (Mohm)
More than 100 (DC500V mega)
Switching Frequency (times /hour)
(40% utilization) 1200
Reset Method
Manual
Vibration
Resonance test: double amplitude 0.1mm 10 to 55Hz constant vibration endurance test: double amplitude 3mm 16.7Hz
Relative Humidity
In the panel / 45 to 85% RH, however (-5 to + 40 deg C), it freezing, non-condensing