Buy more than* S$200* and get FREE SHIPPING

  • Selector Switch AH164 Series
  • Selector Switch AH164 Series
  • Selector Switch AH164 Series

Selector Switch AH164 Series AH164-P2B11

Item.#
08507667
Mfr.#
AH164-P2B11
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Insulation Resistance (Mohm)
100 or more (at DC500V megger)
Shock (m/s2)
Malfunction: 100, Durability: 500
Operating Portion Shape
Knob-shaped
Electrical Durability
100 000 or more times (AC220V 0.7A)
Mounting Hole Diameter (phi mm)
16
Reset Method
Manual
Handle Color
Black
Contact Arrangement
1a1b
Operating Ambient Temperature (deg C)
Over 20 over +70 (icing, no condensation)
Withstand Voltage
Between the charging unit vs. ground: AC2000V 1min between pairs of different polarity charging unit between: between AC1500V 1min (lamp terminal pair contact terminal)
Switching Frequency (times /hour)
1200 (utilization 40%)
Frame
Length angle
Protection Structure
Operating unit: IP40 (closed type)
Mechanical Durability
250 000 times
Number of Notches
2
Notch Angle (Degree)
90
Rated Insulation Voltage (V)
AC/DC250
Vibration
Resonance test: double amplitude 0.1mm 10 over 55Hz constant vibration endurance test: double amplitude 3mm 16.7Hz
Relative Humidity
Board in / 45 over 85% RH (over 5 over + 40 degC ) icing, no condensation