Buy more than* S$200* and get FREE SHIPPING

  • Push Button Switch
  • Push Button Switch
  • Push Button Switch

Push Button Switch AH164-TFG11

Item.#
08507782
Mfr.#
AH164-TFG11
Package Qty.
1PC
Ship pack of
1
11.00 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Rated Insulation Voltage (V)
AC/DC250
Opreration Method
Momentary
Button Color
Green
Protection Structure
Operating unit: IP40 (closed type)
Electrical Durability
100,000 times (AC220V 0.7A)
Operating Ambient Temperature (deg C)
Inside the panel: over 20 over +70
Insulation Resistance (Mohm)
More than 100
Withstand Voltage
Between the charging unit vs. ground: AC2000V 1min between pairs of different polarity charging unit between: between AC1500V 1min
Contact Arrangement
1a1b
Switching Frequency (times /hour)
1200 (utilization 40%)
Shock (m/s2)
Malfunction: 100, Durability: 500
Operating Portion Shape
Naga-kaku flat (18x24)
Mechanical Durability
1 million times
Relative Humidity
45 over 85% RH (at -5 over + 40 degC )
Vibration
Resonance test: double amplitude 0.1mm 10 over 55Hz constant vibration endurance test: double amplitude 3mm 16.7Hz