Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Illuminated Push-Button Switch Ah164 Series, Rectangular Shape
  • Illuminated Push-Button Switch Ah164 Series, Rectangular Shape
  • Illuminated Push-Button Switch Ah164 Series, Rectangular Shape

Illuminated Push-Button Switch Ah164 Series, Rectangular Shape AH164-TL5G11E3

5.00 (2)
Item.#
08507834
Mfr.#
AH164-TL5G11E3
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Electrical Durability
100,000 times (AC220V 0.7A)
Mechanical Durability
2.5 million times
Contact Arrangement
1a1b
Protection Structure
OPERATION: IP40 (CLOSED FORM)
Relative Humidity
45-85%RH (at-5-+40 deg C)
Switching Frequency (times /hour)
1200 (40% usage rate)
Transformer
Without
Shock (m/s2)
Malfunction: 100, durability: 500
Operating Portion Shape
Long angle type (18x24)
Vibration
Resonance test: frequency 10 to 55 Hz 0.1 mm Constant vibration durability test: 3 mm 16.7 Hz frequency
Button Color
Green
Terminal Shape
a solder and tab for (#110)
Lamp Type
LED
Operating Ambient Temperature (deg C)
Inside of a board: -20 - +55
Insulation Resistance (Mohm)
100 or more
Lamp Voltage (V)
DC24
Opreration Method
Alternate
Rated Insulation Voltage (V)
AC/DC250
Withstand Voltage
Space between Charging part and Earth : AC2000V for 1 minute Vs cross-polar charge of :AC1500V for 1 minute (lamp vs. junction Terminal)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For starting and stopping
5
From Japan
On 2016-02-18 21:51:32
Inexpensive and easy to handle switch mounting wiring is easy to process and easy
This review is about item#08507852.
Binding machine
5
From Japan
On 2009-03-30 20:58:17
There are no complaints in particular, I think that it is a good product.
This review is about item#08507877.