Buy more than* S$200* and get FREE SHIPPING

  • Illuminated Push-Button Switch Ah164 Series, Rectangular Shape
  • Illuminated Push-Button Switch Ah164 Series, Rectangular Shape
  • Illuminated Push-Button Switch Ah164 Series, Rectangular Shape

Illuminated Push-Button Switch Ah164 Series, Rectangular Shape AH164-TLG11E3

5.00 (2)
Item.#
08507852
Mfr.#
AH164-TLG11E3
Package Qty.
1PC
Ship pack of
1
13.92 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
Shock (m/s2)
Malfunction: 100, durability: 500
Lamp Voltage (V)
DC24
Contact Arrangement
1a1b
Mechanical Durability
1 million times
Relative Humidity
45-85%RH (at-5-+40deg C)
Opreration Method
Momentary
Button Color
Green
Terminal Shape
For solder and tab (#110)
Protection Structure
Operating part: IP40 (closed form)
Withstand Voltage
Space between charging part and earth: AC2000V for 1 minute Cross-polar charge part: AC1500V for 1 minute (lamp vs. junction terminal)
Lamp Type
LED
Rated Insulation Voltage (V)
AC/DC250
Electrical Durability
100,000 times (AC220V 0.7A)
Operating Ambient Temperature (deg C)
Inside of board: -20 to +55
Insulation Resistance (Mohm)
100 or more
Switching Frequency (times /hour)
1200 (at a 40% usage rate)
Transformer
Without
Operating Portion Shape
Long angle type (18x24)
Vibration
Resonance test: frequency 10 to 55 Hz 0.1 mm Constant vibration durability test: 3 mm 16.7 Hz frequency
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For starting and stopping
5
From Japan
On 2016-02-18 21:51:32
Inexpensive and easy to handle switch mounting wiring is easy to process and easy
This review is about item#08507852.
Binding machine
5
From Japan
On 2009-03-30 20:58:17
There are no complaints in particular, I think that it is a good product.
This review is about item#08507877.