Buy more than* S$200* and get FREE SHIPPING

  • Illuminated Push-Button Switch Ah164 Series, Rectangular Shape
  • Illuminated Push-Button Switch Ah164 Series, Rectangular Shape
  • Illuminated Push-Button Switch Ah164 Series, Rectangular Shape

Illuminated Push-Button Switch Ah164 Series, Rectangular Shape AH164-TLY11E3

5.00 (2)
Item.#
08507886
Mfr.#
AH164-TLY11E3
Package Qty.
1PC
Ship pack of
1
13.92 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shock (m/s2)
Malfunction: 100, Durability: 500
Lamp Voltage (V)
DC24
Contact Arrangement
1a1b
Electrical Durability
100 000 times (AC220V 0.7A)
Operating Ambient Temperature (deg C)
Inside panel : -20 to +55
Insulation Resistance (Mohm)
More than 100
Switching Frequency (times /hour)
(40% utilization) 1200
Transformer
None
Operating Portion Shape
Naga-kaku flat (18 x 24)
Vibration
Resonance test: double amplitude 0.1mm 10 to 55Hz constant vibration endurance test: double amplitude 3mm 16.7Hz
Lamp Type
LED
Rated Insulation Voltage (V)
AC/DC250
Protection Structure
The operating unit: IP40 (closed type)
Mechanical Durability
1 million times
Relative Humidity
45 to 85% RH (at-5 to + 40 deg C)
Opreration Method
Momentary
Button Color
Yellow
Terminal Shape
Cum solder tab (# 110) for
Withstand Voltage
Live parts vs. ground between: AC2000V 1 minute versus different polarity between live parts: 1 minute AC1500V (lamp terminal pair contact terminals)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For starting and stopping
5
From Japan
On 2016-02-18 21:51:32
Inexpensive and easy to handle switch mounting wiring is easy to process and easy
This review is about item#08507852.
Binding machine
5
From Japan
On 2009-03-30 20:58:17
There are no complaints in particular, I think that it is a good product.
This review is about item#08507877.