Buy more than* S$200* and get FREE SHIPPING

  • phi 16 command switch AH 164 , AH 165 buzzer
  • phi 16 command switch AH 164 , AH 165 buzzer
  • phi 16 command switch AH 164 , AH 165 buzzer

phi 16 command switch AH 164 , AH 165 buzzer AH164-TX1BE

Item.#
08507895
Mfr.#
AH164-TX1BE
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Storage Temperature (DegreeC)
-30 - +70
Working Voltage (V)
AC/DC12 - 24V
Durability
Continuous ringing time: 1000 hours
Sound Pressure Level (dB)
(0.1m front) over 90 (1m front) over 70
Shape
Square
Cap Color
Black
Withstand Voltage
AC1000V for 1 minute (against grounding space)
Buzzer Sound
Intermittent sound "pee pee" (with replacement piece)
Volume
High volume
Cycle (kHz)
Ringing: 2.4-3.3
Rated Insulation Voltage (V)
AC/DC60
Protection Structure
IP00 (Open type)
Operating Ambient Temperature (deg C)
-20 - +60
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Number of Oprerations
Intermittent ringing: 170 times per minituesute
Insulation Resistance (Mohm)
100 or more (against grounding charging part)