Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Display Light Ah164 Series
  • Display Light Ah164 Series
  • Display Light Ah164 Series

Display Light Ah164 Series AH164-ZTGM1

3.33 (3)
Item.#
08507922
Mfr.#
AH164-ZTGM1
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Lamp Type
Neon
LED Color
Green
Lamp Voltage (V)
AC220
Shape
Display part: Long angle type
Vibration
Resonance test: frequency 10 to 55 Hz 0.1 mm Constant vibration durability test: 3 mm 16.7 Hz frequency
Operating Ambient Temperature (deg C)
Inside of a board: -20 - +70
Relative Humidity
45-85%RH (at-5-+40 deg C)
Protection Structure
Closed form
Transformer
-
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
It is used for the switch of the automatic machine.
4
From Japan
On 2016-08-15 09:48:03
It is a stable product, you can use it without any problem.
This review is about item#8507913.
Power supply lamp of machine tool
2
From Japan
On 2015-03-24 09:33:56
Since the existing incandescent bulb was broken, I tried replacing it with this product of the LED specification with the same dimensions. Since it is used as a power supply lamp, it is likely to last long, so it is likely that the LED has low power consumption and lasts long. However, AH164 - ZTWE 3 was posted as milky with LED, so I imagined a color like a clear light bulb color, but I was surprised to see it turned on. It was orange color to me. As shown in the photo, it is white when it is off and orange when it is lit, so visibility is also good from an oblique angle, but it is not recommended when used as a milky white lamp. I do not know whether the inside LED is milky white, there is an orange filter in between, the inside LED is orange and the surface case is milky, but if milky white = orange is common sense of this industry (indicator light) Although it is my mistake, it is the place where I want the display of the photograph or color at the time of lighting if it is. , I purchased things from the same manufacturer. I think that visibility is good when it is from the front, but in my own environment, I am not satisfied with the visibility slightly because it looks down from above, but I am satisfied because there is no functional problem.
This review is about item#08507965.
Label printing machine indication lamp For replacement of fault
4
From Japan
On 2014-11-16 18:42:46
Because existing incandescent bulb broke, I purchased things from the same manufacturer. I think that visibility is good when it is from the front, but in my own environment, I am not satisfied with the visibility slightly because it looks down from above, but I am satisfied because there is no functional problem.
This review is about item#08507922.