Buy more than* S$200* and get FREE SHIPPING

  • Display Light Ah164 Series
  • Display Light Ah164 Series
  • Display Light Ah164 Series

Display Light Ah164 Series AH164-ZTWM1

3.33 (3)
Item.#
08507983
Mfr.#
AH164-ZTWM1
Package Qty.
1PC
Ship pack of
1
9.06 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Protection Structure
Closed form
Operating Ambient Temperature (deg C)
Inside panel : -20 to +70
Relative Humidity
45 to 85% RH (at-5 to + 40 deg C)
Shape
Display: Naga-kaku flat
Vibration
Resonance test: double amplitude 0.1mm 10 to 55Hz constant vibration endurance test: double amplitude 3mm 16.7Hz
Lamp Type
Neon
LED Color
Milky white
Lamp Voltage (V)
AC220
Transformer
-
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Use in the automatic machine switch.
4
From Japan
On 2016-08-15 09:48:03
In a stable commodity, you can use without any particular problem.
This review is about item#8507913.
Machine tool of power lamp
2
From Japan
On 2015-03-24 09:33:56
Since the existing incandescent bulb is broken, I tried to replacement in this product of LED specifications in the same dimension. Because it is used as a power source lamp, LED power consumption also to low because it is usually with leave Since the long-lasting and likely. However, since the AH164-ZTWE3 had been milky white and published in LED, I had imagined a color such as surely bright bulb color, but surprised try lit. What was the orange even look. When turned off as shown in the photograph is white, because when lit orange Visibility is good even from an oblique angle, if you want to use as a milky white of the lamp, Not recommended. Whether the LED in there is orange filter between milk white, LED is orange in, the surface of the case, but I do not know whether the milky white of the, milky white = orange If common sense is in this industry (indicator lamp) for that, but is our mistake, if it Photo or color display of at the time of lighting is the place you want. , I bought the thing from the same manufacturer. Although this type is I think that is good visibility that it from the front, In the case of their own environment, in order to look down from the top, but there is dissatisfaction in some visibility, We are satisfied because there is no problem in functional.
This review is about item#08507965.
For the exchange of display lamp failure of label printing machine
4
From Japan
On 2014-11-16 18:42:46
Since the existing incandescent bulb is broken, I bought the thing from the same manufacturer. Although this type is I think that is good visibility that it from the front, In the case of their own environment, in order to look down from the top, but there is dissatisfaction in some visibility, We are satisfied because there is no problem in functional.
This review is about item#08507922.