Buy more than* S$200* and get FREE SHIPPING

  • Push Button Switch AH165 Series
  • Push Button Switch AH165 Series
  • Push Button Switch AH165 Series

Push Button Switch AH165 Series AH165-EB11

Item.#
08507992
Mfr.#
AH165-EB11
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
13.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Switching Frequency (times /hour)
(40% utilization) 1200
Mechanical Durability
1 million times
Protection Structure
Operating unit: IP65f (Oil Resistant)
Electrical Durability
100 000 times (AC220V 0.7A)
Relative Humidity
45 to 85% RH (at-5 to + 40 deg C)
Opreration Method
Momentary
Contact Arrangement
1a1b
Withstand Voltage
1 minute AC1500V: live parts vs. ground between: AC2000V 1 minute versus different polarity between live parts
Shock (m/s2)
Malfunction: 100, Durability: 500
Rated Insulation Voltage (V)
AC/DC250
Operating Portion Shape
Round protrusion (phi18)
Operating Ambient Temperature (deg C)
Inside panel : -20 to +70
Insulation Resistance (Mohm)
More than 100
Button Color
Black
Vibration
Resonance test: double amplitude 0.1mm 10 to 55Hz constant vibration endurance test: double amplitude 3mm 16.7Hz