Buy more than* S$200* and get FREE SHIPPING

  • phi16 Selector Switch Ah164 Series Rectangular Key Type, 18X24
  • phi16 Selector Switch Ah164 Series Rectangular Key Type, 18X24
  • phi16 Selector Switch Ah164 Series Rectangular Key Type, 18X24

phi16 Selector Switch Ah164 Series Rectangular Key Type, 18X24 AH165-J2A11A

Item.#
08508001
Mfr.#
AH165-J2A11A
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Notch Angle (Degree)
90
Rated Insulation Voltage (V)
AC/DC250
Electrical Durability
100 000 times (AC220V 0.7A)
Contact Arrangement
1a1b
Reset Method
Manual
Number of Notches
2
Operating Ambient Temperature (deg C)
Inside panel : -20 to +70
Withstand Voltage
Live parts vs. ground between: AC2000V 1 minute versus different polarity between live parts: 1 minute AC1500V (lamp terminal pair contact terminals)
Vibration
Resonance test: double amplitude 0.1mm 10 to 55Hz constant vibration endurance test: double amplitude 3mm 16.7Hz
Shock (m/s2)
Malfunction: 100, Durability: 500
Operating Portion Shape
Key-type
Frame
Long angle
Protection Structure
Operating unit: IP65f (Oil Resistant)
Insulation Resistance (Mohm)
More than 100
Switching Frequency (times /hour)
(40% utilization) 1200
Relative Humidity
45 to 85% RH (at-5 to + 40 deg C)
Mechanical Durability
10,000 or more times of inserting or removing key