Buy more than* S$200* and get FREE SHIPPING

  • Selector Switch AH165 Series
  • Selector Switch AH165 Series
  • Selector Switch AH165 Series

Selector Switch AH165 Series AH165-P2B11

5.00 (1)
Item.#
08508044
Mfr.#
AH165-P2B11
Package Qty.
1PC
Ship pack of
1
22.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Switching Frequency (times /hour)
(40% utilization) 1200
Reset Method
Manual
Rated Insulation Voltage (V)
AC/DC250
Electrical Durability
100,000 times (AC220V 0.7A)
Relative Humidity
45 - 85%RH(at-5 - +40deg C)
Number of Notches
2
Handle Color
Black
Operating Portion Shape
Knob-shaped
Mechanical Durability
250 000 times
Shock (m/s2)
Malfunction: 100, Durability: 500
Notch Angle (Degree)
90
Frame
Long angle
Operating Ambient Temperature (deg C)
In the panel: -10 - +70
Insulation Resistance (Mohm)
100 or more
Contact Arrangement
1a1b
Protection Structure
Operating unit: IP65f (Bo-yukatachi)
Withstand Voltage
Live part-to-earth: AC2000V 1 minute pair different polarity between live parts: one minute AC1500V (lamp terminal point of contact pin)
Vibration
Resonance test: double amplitude 0.1mm 10 - 55Hz constant vibration endurance test: double amplitude 3mm 16.7Hz
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Stereoscopic parking device (repair of operation panel)
5
From Japan
On 2009-08-20 15:21:12
I appreciate the model that has not changed for many years. It's a structure that allows the knob (key cylinder) side and the contact side to be detached, but it seems to be the reason why the nail of the detachable part breaks each time it breaks. Since it can be used on the control panel of the parking lot for substantially 7 to 8 years, it can be said that it was sufficiently consumed, but I felt that I could use more if this nail did not become easy to disengage. This time I bought the knob type, but in the case of the key it will come off at the nail part if the pushing force is strong. In the case of a knob type, even if the pushing force is strong, it will not come off, but when detaching the panel intentionally, such as detaching the panel during maintenance, the claws seem to weaken. So, I think that it is better to use without detaching as much as possible.
This review is about item#08508062.