Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Selector Switch AH164 Series
  • Selector Switch AH164 Series
  • Selector Switch AH164 Series

Selector Switch AH164 Series AH165-P3B22

Item.#
08508062
Mfr.#
AH165-P3B22
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
31.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Reset Method
Manual
Handle Color
Black
Contact Arrangement
2a2b
Switching Frequency (times /hour)
(40% utilization) 1200
Frame
Long angle
Protection Structure
Operating unit: IP65f (Oil Resistant)
Mechanical Durability
250,000 times
Relative Humidity
45 to 85% RH (at-5 to + 40 deg C)
Vibration
Resonance test: double amplitude 0.1mm 10 to 55Hz constant vibration endurance test: double amplitude 3mm 16.7Hz
Notch Angle (Degree)
90
Rated Insulation Voltage (V)
AC/DC250
Insulation Resistance (Mohm)
More than 100
Shock (m/s2)
Malfunction: 100, Durability: 500
Operating Portion Shape
Knob-type
Electrical Durability
100 000 times (AC220V 0.7A)
Number of Notches
3
Withstand Voltage
Live parts vs. ground between: AC2000V 1 minute versus different polarity between live parts: 1 minute AC1500V (lamp terminal pair contact terminals)
Operating Ambient Temperature (deg C)
Inside panel : -10 to +70