Buy more than* S$200* and get FREE SHIPPING

  • Push Button Switch AH165 Series
  • Push Button Switch AH165 Series
  • Push Button Switch AH165 Series

Push Button Switch AH165 Series AH165-TFW11

Item.#
08508211
Mfr.#
AH165-TFW11
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
12.39 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Switching Frequency (times /hour)
(40% utilization) 1200
Mechanical Durability
1 million times
Protection Structure
Operating unit: IP65f (Oil Resistant)
Electrical Durability
100 000 times (AC220V 0.7A)
Relative Humidity
45 to 85% RH (at-5 to + 40 deg C)
Opreration Method
Momentary
Contact Arrangement
1a1b
Vibration
Resonance test: double amplitude 0.1mm 10 to 55Hz constant vibration endurance test: double amplitude 3mm 16.7Hz
Shock (m/s2)
Malfunction: 100, Durability: 500
Rated Insulation Voltage (V)
AC/DC250
Operating Portion Shape
Naga-kaku flat (18 x 24)
Operating Ambient Temperature (deg C)
Inside panel : -10 to +70
Insulation Resistance (Mohm)
More than 100
Button Color
Milky white
Withstand Voltage
1 minute AC1500V: live parts vs. ground between: AC2000V 1 minute versus different polarity between live parts