Buy more than* S$200* and get FREE SHIPPING

  • Illuminated Push-Button Switch Ah164 Series, Rectangular Shape
  • Illuminated Push-Button Switch Ah164 Series, Rectangular Shape
  • Illuminated Push-Button Switch Ah164 Series, Rectangular Shape

Illuminated Push-Button Switch Ah164 Series, Rectangular Shape AH165-TLG11E3

5.00 (2)
Item.#
08508263
Mfr.#
AH165-TLG11E3
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Relative Humidity
45-85%RH (at-5-+40deg C)
Switching Frequency (times /hour)
1200 (at a 40% usage rate)
Transformer
Without
Shock (m/s2)
Malfunction: 100, durability: 500
Operating Portion Shape
Long angle type (18x24)
Button Color
Green
Contact Arrangement
1a1b
Protection Structure
Operating part: IP65f (oil-proof type)
Withstand Voltage
Space between charging part and earth: AC2000V for 1 minute Cross-polar charge part: AC1500V for 1 minute (lamp vs. junction terminal)
Insulation Resistance (Mohm)
100 or more
Lamp Voltage (V)
DC24
Opreration Method
Momentary
Rated Insulation Voltage (V)
AC/DC250
Electrical Durability
100,000 times (AC220V 0.7A)
Mechanical Durability
1 million times
Lamp Type
LED
Operating Ambient Temperature (deg C)
Inside of a board: -10 - +55
Vibration
Resonance test: frequency 10 to 55 Hz 0.1 mm Constant vibration durability test: 3 mm 16.7 Hz frequency
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For starting and stopping
5
From Japan
On 2016-02-18 21:51:32
Inexpensive and easy to handle switch mounting wiring is easy to process and easy
This review is about item#08507852.
Binding machine
5
From Japan
On 2009-03-30 20:58:17
There are no complaints in particular, I think that it is a good product.
This review is about item#08507877.