Buy more than* S$200* and get FREE SHIPPING

  • Push Button Switch AH165 Series
  • Push Button Switch AH165 Series
  • Push Button Switch AH165 Series

Push Button Switch AH165 Series AH165-VR01

Item.#
08508315
Mfr.#
AH165-VR01
Package Qty.
1PC
Ship pack of
1
19.30 SGD
ADD TO CART
Shipped after 2017-08-24
Now we ship to...
...see all
Item Feature
Switching Frequency (times /hour)
(40% utilization) 1200
Mechanical Durability
1 million times
Button Color
Red
Protection Structure
Operating unit: IP65f (Bo-yukatachi)
Electrical Durability
100,000 times (AC220V 0.7A)
Relative Humidity
45 to 85% RH (at-5 to +40 deg C)
Opreration Method
Turn reset
Withstand Voltage
1 minute AC1500V: live parts vs. earth: AC2000V 1 minute pair different polarity between live parts
Shock (m/s2)
Malfunction: 100, Durability: 500
Rated Insulation Voltage (V)
AC/DC250
Contact Arrangement
1b
Operating Portion Shape
Push lock type (phi32)
Operating Ambient Temperature (deg C)
In the panel: -10 to +70
Insulation Resistance (Mohm)
100 or more
Vibration
Resonance test: double amplitude 0.1mm 10 to 55Hz constant vibration endurance test: double amplitude 3mm 16.7Hz