Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Push-Button Switch AR22 Series. Cuspidate Type 24 Phi
  • Push-Button Switch AR22 Series. Cuspidate Type 24 Phi
  • Push-Button Switch AR22 Series. Cuspidate Type 24 Phi

Push-Button Switch AR22 Series. Cuspidate Type 24 Phi AR22E0L-10E3A

Item.#
08508412
Mfr.#
AR22E0L-10E3A
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Transformer
None
Rated Impulse Withstand Voltage (kV)
6
Short Circuit Protection Installation
Fuse 15A
Lamp Voltage (V)
AC/DC24
Rated Insulation Voltage (V)
AC/DC250
Mounting Dimensions (mm)
phi22.3 phi25.5 shared
System
Full voltage type
Button Color
Orange
Frame
Circle
Operating Ambient Temperature (deg C)
-20 to +50
Terminal Screws
M3.5 with square washer plus or minus two uses screw (self-up)
Electrical Durability
The one million times or more at AC220V3A 50 million times or more at AC220V6A
Relative Humidity
In the panel: 45 - 85% RH (at -5 - +40 deg C)
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Lamp Type
LED
Opreration Method
Momentary
Contact Arrangement
1a
Switching Frequency (times /hour)
(40% utilization) 1200
Operating Portion Shape
Protrusion (phi24)
Mechanical Durability
5 million times or more
Protection Structure
Operating unit: IP65 (Bo-yukatachi)
Storage Temperature (DegreeC)
-40 to +80
Withstand Voltage
1 minute AC2500V: live part-to-earth live parts between different pole
Vibration
3.0mm double amplitude frequency 16.7Hz: resonance test: 10 - 55Hz constant vibration endurance test 0.1mm double amplitude frequency
Insulation Resistance (Mohm)
Live part-to-earth, live parts between different poles: 100 or more (by DC500V megger)