Buy more than* S$200* and get FREE SHIPPING

  • Push-Button Switch AR22 Series. Cuspidate Type 24 Phi
  • Push-Button Switch AR22 Series. Cuspidate Type 24 Phi
  • Push-Button Switch AR22 Series. Cuspidate Type 24 Phi

Push-Button Switch AR22 Series. Cuspidate Type 24 Phi AR22E0L-10E3G

Item.#
08508421
Mfr.#
AR22E0L-10E3G
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Transformer
None
Rated Impulse Withstand Voltage (kV)
6
Short Circuit Protection Installation
Fuse 15A
Lamp Voltage (V)
AC/DC24
Rated Insulation Voltage (V)
AC/DC250
Mechanical Durability
5 million or more times
Protection Structure
Operating unit: IP65 (Bo-yukatachi)
Storage Temperature (DegreeC)
-40 To + 80
Switching Frequency (times /hour)
1200 (use rate of 40%)
Operating Portion Shape
Protrusion ( diameter 24)
Insulation Resistance (Mohm)
Between between live parts vs. Earth different polarity charging unit: 100 or more (at DC500V megger)
Withstand Voltage
Between between live parts vs. Earth different polarity charging unit: AC2500V 1 minute
Vibration
Resonance test: multiple amplitude 0.1mm Frequency 10 ~ 55Hz constant vibration durability test: multiple amplitude 3.0mm frequency 16.7Hz
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Lamp Type
LED
Opreration Method
Momentary
Contact Arrangement
1a
Frame
Circle
Operating Ambient Temperature (deg C)
-20 To + 50
Mounting Dimensions (mm)
diameter 22.3 diameter 25.5 shared
System
Full voltage equation
Button Color
Green
Terminal Screws
With corner washer M3.5 plus or minus two-way screw (self-up)
Electrical Durability
And more than 100 million times at 50 million times more than AC220V3A at AC220V6A
Relative Humidity
In the panel: 45 ~ 85% RH (at -5 ~ + 40 degree C )