Buy more than* S$200* and get FREE SHIPPING

  • Push-Button Switch AR22 Series. Cuspidate Type 24 Phi
  • Push-Button Switch AR22 Series. Cuspidate Type 24 Phi
  • Push-Button Switch AR22 Series. Cuspidate Type 24 Phi

Push-Button Switch AR22 Series. Cuspidate Type 24 Phi AR22E0L-10E3W

Item.#
08508446
Mfr.#
AR22E0L-10E3W
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
16.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Transformer
None
Rated Impulse Withstand Voltage (kV)
6
Short Circuit Protection Installation
Fuse 15A
Lamp Voltage (V)
AC/DC24
Rated Insulation Voltage (V)
AC/DC250
Storage Temperature (DegreeC)
-40 to +80
System
Full voltage equation
Button Color
Milky white
Frame
Round
Operating Ambient Temperature (deg C)
-20 to +50
Withstand Voltage
1 minute AC2500V: live parts vs. earth-between different polarity between live parts
Vibration
3.0mm double amplitude frequency 16.7Hz: resonance test: 10 to 55Hz constant vibration endurance test double amplitude 0.1mm Frequency
Insulation Resistance (Mohm)
Live part-to-ground between different polarity between live parts: more than 100 (DC500V mega)
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Lamp Type
LED
Opreration Method
Momentary
Contact Arrangement
1a
Switching Frequency (times /hour)
(40% utilization) 1200
Operating Portion Shape
Protrusion (phi24)
Mechanical Durability
15 million times or more
Protection Structure
Operating unit: IP65 (Oil Resistant)
Terminal Screws
Square washer M3.5 plus and minus for both screws (self-up)
Electrical Durability
The one million times or more at AC220V3A 50 million times or more at AC220V6A
Relative Humidity
In the panel: 45 to 85% RH (at -5 to + 40 deg C)