Buy more than* S$200* and get FREE SHIPPING

  • Push-Button Switch Ar22 Series Protruding Type, phi24
  • Push-Button Switch Ar22 Series Protruding Type, phi24
  • Push-Button Switch Ar22 Series Protruding Type, phi24

Push-Button Switch Ar22 Series Protruding Type, phi24 AR22E0R-10B

4.80 (5)
Item.#
08508516
Mfr.#
AR22E0R-10B
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Frame
Round
Protection Structure
Operating unit: IP65 (Oil Resistant)
Material
Round ring: plastic
Shock (m/s2)
Malfunction: 100, Durability: 500
Storage Temperature (DegreeC)
-40 to +80
Rated Impulse Withstand Voltage (kV)
6
Conditional Short Circuit Current
1000A
Short Circuit Protection Installation
Fuse 15A
Mechanical Durability
15 million times or more
Electrical Durability
The one million times or more at AC220V3A 50 million times or more at AC220V6A
Relative Humidity
In the panel: 45 to 85% RH (at -5 to + 40 deg C)
Terminal Screws
Square washer M3.5 plus and minus for both screws (self-up)
Contact Arrangement
1a
Operating Ambient Temperature (deg C)
-20 to +70
Switching Frequency (times /hour)
(40% utilization) 1200
Operating Portion Shape
Protrusion (phi24)
Degree of Contamination (Uise Environment)
3
Opreration Method
Momentary
Rated Insulation Voltage (V)
AC/DC600
Button Color
Black
Withstand Voltage
1 minute AC2500V: live parts vs. earth-between different polarity between live parts
Vibration
3.0mm double amplitude frequency 16.7Hz: resonance test: 10 to 55Hz constant vibration endurance test double amplitude 0.1mm Frequency
Insulation Resistance (Mohm)
Live part-to-ground between different polarity between live parts: more than 100 (DC500V mega)
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Repair of Canna board
5
From Japan
On 2017-02-10 17:09:41
It was convenient because the depth was short and easy to fit in the switch box.
This review is about item#8508516.
Switches of original equipment used by our company
5
From Japan
On 2016-10-14 18:03:31
Since the button part and the switch unit can be separated by 1 push at the time of panel installation, it is convenient to change the orientation of the tightening and the switch unit after the connection, so use it again.
This review is about item#8508516.
Operation switch exchange
5
From Japan
On 2016-03-14 19:20:50
no problem
This review is about item#08508525.
Machine start button
4
From Japan
On 2015-10-09 06:26:41
Excellent for Cospa, easy to handle
This review is about item#34924644.
Activated switch of woodworking lathe
5
From Japan
On 2009-05-12 23:53:28
It is extremely light and safe to operate, and it is handy. There are also protective covers on the terminals, and that point can be relieved.
This review is about item#08508525.