Buy more than* S$200* and get FREE SHIPPING

  • Push-Button Switch Ar22 Series Protruding Type, phi24
  • Push-Button Switch Ar22 Series Protruding Type, phi24
  • Push-Button Switch Ar22 Series Protruding Type, phi24

Push-Button Switch Ar22 Series Protruding Type, phi24 AR22E5R-10Y

4.80 (5)
Item.#
08508525
Mfr.#
AR22E5R-10Y
Package Qty.
1PC
Ship pack of
1
12.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Frame
Round
Mechanical Durability
15 million times or more
Protection Structure
Operating unit: IP65 (Oil Resistant)
Material
Round ring: plastic
Shock (m/s2)
Malfunction: 100, Durability: 500
Storage Temperature (DegreeC)
-40 to +80
Rated Impulse Withstand Voltage (kV)
6
Conditional Short Circuit Current
1000A
Short Circuit Protection Installation
Fuse 15A
Insulation Resistance (Mohm)
Live part-to-ground between different polarity between live parts: more than 100 (DC500V mega)
Withstand Voltage
1 minute AC2500V: live parts vs. earth-between different polarity between live parts
Vibration
3.0mm double amplitude frequency 16.7Hz: resonance test: 10 to 55Hz constant vibration endurance test double amplitude 0.1mm Frequency
Button Color
Yellow
Contact Arrangement
1a
Operating Ambient Temperature (deg C)
-20 to +70
Switching Frequency (times /hour)
(40% utilization) 1200
Operating Portion Shape
Protrusion (phi24)
Degree of Contamination (Uise Environment)
3
Opreration Method
Alternate
Rated Insulation Voltage (V)
AC/DC600
Relative Humidity
In the panel: 45 to 85% RH (at -5 to + 40 deg C)
Terminal Screws
Square washer M3.5 plus and minus for both screws (self-up)
Electrical Durability
The one million times or more at AC220V3A 50 million times or more at AC220V6A
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Renovation of the planer
5
From Japan
On 2017-02-10 17:09:41
Depth was a convenient and easy to fit into the switch box-short.
This review is about item#8508516.
Switch of the original instrument to use in-house
5
From Japan
On 2016-10-14 18:03:31
When the panel mounting, because the button part and the switch unit can be separated in one push It is convenient to change the direction of tightening or switch unit after the connection Since the cost performance is good, you can use also.
This review is about item#8508516.
Operation switch exchange
5
From Japan
On 2016-03-14 19:20:50
no problem
This review is about item#08508525.
Start button of the machine
4
From Japan
On 2015-10-09 06:26:41
Excellent COSPA, easy to handle
This review is about item#34924644.
Woodworking lathe operation switch
5
From Japan
On 2009-05-12 23:53:28
Very lightly, also can reliably operation, has come in handy. Also in terminal there is a protective cover, you can also rest assured that point.
This review is about item#08508525.