Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Push-Button Switch AR22 Series,Flat Type 24 Phi
  • Push-Button Switch AR22 Series,Flat Type 24 Phi
  • Push-Button Switch AR22 Series,Flat Type 24 Phi

Push-Button Switch AR22 Series,Flat Type 24 Phi AR22F0L-10E3A

4.00 (1)
Item.#
08508534
Mfr.#
AR22F0L-10E3A
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Switching Frequency (times /hour)
(40% utilization) 1200
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Lamp Type
LED
Storage Temperature (DegreeC)
-40 to +80
Contact Arrangement
1a
Lamp Voltage (V)
AC/DC24
System
Full voltage equation
Transformer
None
Mechanical Durability
15 million times or more
Terminal Screws
Square washer M3.5 plus and minus for both screws (self-up)
Electrical Durability
The one million times or more at AC220V3A 50 million times or more at AC220V6A
Relative Humidity
In the panel: 45 to 85% RH (at -5 to + 40 deg C)
Operating Portion Shape
Flat (phi24)
Rated Impulse Withstand Voltage (kV)
6
Short Circuit Protection Installation
Fuse 15A
Operating Ambient Temperature (deg C)
-20 to +50
Opreration Method
Momentary
Protection Structure
Operating unit: IP65 (Oil Resistant)
Mounting Dimensions (mm)
phi22.3 phi25.5 shared
Rated Insulation Voltage (V)
AC/DC250
Button Color
Orange
Frame
Round
Withstand Voltage
1 minute AC2500V: live parts vs. earth-between different polarity between live parts
Vibration
3.0mm double amplitude frequency 16.7Hz: resonance test: 10 to 55Hz constant vibration endurance test double amplitude 0.1mm Frequency
Insulation Resistance (Mohm)
Live part-to-ground between different polarity between live parts: more than 100 (DC500V mega)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Machine maintenance
4
From Japan
On 2016-08-03 22:15:22
The display is easy to check large. Easy to push the button.
This review is about item#08508604.