Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Push-Button Switch AR22 Series,Flat Type 24 Phi
  • Push-Button Switch AR22 Series,Flat Type 24 Phi
  • Push-Button Switch AR22 Series,Flat Type 24 Phi

Push-Button Switch AR22 Series,Flat Type 24 Phi AR22F0L-10E3Y

4.00 (1)
Item.#
08508577
Mfr.#
AR22F0L-10E3Y
Package Qty.
1PC
Ship pack of
1
15.35 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Switching Frequency (times /hour)
(40% utilization) 1200
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Lamp Type
LED
Storage Temperature (DegreeC)
-40 to +80
Button Color
Yellow
Frame
Round
Protection Structure
Operating unit: IP65 (Oil Resistant)
System
Full voltage equation
Transformer
None
Withstand Voltage
1 minute AC2500V: live parts vs. earth-between different polarity between live parts
Vibration
3.0mm double amplitude frequency 16.7Hz: resonance test: 10 to 55Hz constant vibration endurance test double amplitude 0.1mm Frequency
Insulation Resistance (Mohm)
Live part-to-ground between different polarity between live parts: more than 100 (DC500V mega)
Operating Portion Shape
Flat (phi24)
Rated Impulse Withstand Voltage (kV)
6
Short Circuit Protection Installation
Fuse 15A
Operating Ambient Temperature (deg C)
-20 to +50
Opreration Method
Momentary
Mechanical Durability
15 million times or more
Contact Arrangement
1a
Lamp Voltage (V)
AC/DC24
Rated Insulation Voltage (V)
AC/DC250
Terminal Screws
Square washer M3.5 plus and minus for both screws (self-up)
Electrical Durability
The one million times or more at AC220V3A 50 million times or more at AC220V6A
Relative Humidity
In the panel: 45 to 85% RH (at -5 to + 40 deg C)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Machinery maintenance
4
From Japan
On 2016-08-03 22:15:22
Display is large and easy to check. Button is easy to press.
This review is about item#08508604.