Buy more than* S$200* and get FREE SHIPPING

  • Push-Button Switch Ar22 Series Flat Type, phi24
  • Push-Button Switch Ar22 Series Flat Type, phi24
  • Push-Button Switch Ar22 Series Flat Type, phi24

Push-Button Switch Ar22 Series Flat Type, phi24 AR22F0R-01G

4.80 (5)
Item.#
08508665
Mfr.#
AR22F0R-01G
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shock (m/s2)
Malfunction: 100, durability: 500
Rated Impulse Withstand Voltage (kV)
6
Short Circuit Protection Installation
Fuse 15A
Button Color
Green
Frame
Round
Material
Circular ring: Resin Product
Mounting Dimensions (mm)
Can be used both with phi22.3, phi25.5
Opreration Method
Momentary
Terminal Screws
With angle washer M3.5 plus, minus double use screw (self up type)
Electrical Durability
At AC220V6A, more than 500,000 times At AC220 V3A 1,000,000 times or more
Operating Ambient Temperature (deg C)
-20 to +70 (except for cases of freezing or dew condensation)
Relative Humidity
Inside of board: 45-85%RH (at -5-+40 deg C) (except in the case of freezing or dew condensation)
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Rated Insulation Voltage (V)
AC/DC600
Mechanical Durability
5 million times or more
Contact Arrangement
1b
Storage Temperature (DegreeC)
-40 - +80
Switching Frequency (times /hour)
1200 (at a 40% usage rate)
Operating Portion Shape
Flat type(phi24)
Withstand Voltage
Between ground charging and charging between different poles: AC2500V 1 minute
Vibration
Resonance test: 0.1mm amplitude 10 to 55Hz frequency Constant vibration durability test: Double amplitude 3.0 mm, 16.7 Hz frequency
Protection Structure
Controlling element: IP65 (oil proof type)
Insulation Resistance (Mohm)
Between charging part and opposite pole charging part: 100 (with DC500V Mega) or more
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
AC relay sequence work
5
From Japan
On 2017-05-01 14:33:06
It plays a role role for AC relay sequence controller.
This review is about item#8508656.
Replacement of genuine parts of machinery
5
From Japan
On 2017-04-10 17:47:38
Used for parts replacement of machines. Those in use are broken with ultraviolet rays only at the push button and the place and the main body is OK, but it was replaced by Assy. It is OK because it is the same item
This review is about item#8508674.
I use it for agricultural machinery.
5
From Japan
On 2016-11-14 14:47:06
It is for replacement because of poor contact. It is inexpensive and very good.
This review is about item#8508762.
To remodel equipment etc.
4
From Japan
On 2016-11-09 13:49:09
AR30FOR - 10Y came for some reason why I ordered AR22FOR - 10Y. I thought that I was wrong with the part number, but when looking closely the package from the manufacturer was described as AR 30 FOR - 10 Y, the MonotaRO 's management seal was AR 22 though. Since I am not particular about it, I installed the hole enlarged to 30φ. Since the product itself is a thing used many times in the past, there is no problem. I am planning to order yet, please firmly manage product.
This review is about item#8508762.
Automatic machine ON / OFF
5
From Japan
On 2013-08-31 09:35:09
The appearance is beautiful, the touch feeling is soft and the operability is good. Change is easy as it can change contacts freely. As for the improvement point, I want you to understand the top and bottom easily when fastening it to the panel and make it difficult to turn around.
This review is about item#08508744.