Buy more than* S$200* and get FREE SHIPPING

  • Push-Button Switch Ar22 Series Flat Type, phi24
  • Push-Button Switch Ar22 Series Flat Type, phi24
  • Push-Button Switch Ar22 Series Flat Type, phi24

Push-Button Switch Ar22 Series Flat Type, phi24 AR22F0R-10G

4.80 (5)
Item.#
08508717
Mfr.#
AR22F0R-10G
Package Qty.
1PC
Ship pack of
1
5.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shock (m/s2)
Malfunction: 100, durability: 500
Rated Impulse Withstand Voltage (kV)
6
Short Circuit Protection Installation
Fuse 15A
Material
Circular ring: Resin Product
Mounting Dimensions (mm)
phi22.3 and phi25.5 common use
Opreration Method
Momentary
Button Color
Green
Frame
Round
Withstand Voltage
Between ground charging and charging between different poles: AC2500V 1 minute
Vibration
Resonance test: 0.1 mm amplitude 10 to 55 Hz frequency Constant vibration durability test: Double amplitude 3.0 mm, 16.7 Hz frequency
Protection Structure
controlling element: IP65 (Oil proof)
Insulation Resistance (Mohm)
Between charging part and opposite pole charging part: 100 or more (with DC500V Mega)
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Rated Insulation Voltage (V)
AC/DC600
Storage Temperature (DegreeC)
-40 - +80
Switching Frequency (times /hour)
1200 (40% usage rate)
Operating Portion Shape
Flat type(phi24)
Mechanical Durability
5 million times or more
Contact Arrangement
1a
Electrical Durability
It is 500,000 times or more at AC220V6A. It is 1 million times or more at AC220V3A.
Operating Ambient Temperature (deg C)
-20 to +70 (except for cases of freezing or dew condensation)
Relative Humidity
Inside of board: 45-85%RH (at -5-+40 deg C) (except in the case of freezing or dew condensation)
Terminal Screws
With ANGLE WASHER M3.5 PLUS MINUS BOTH SIDED SCREW (Self improvment Type)
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
AC relay sequence work
5
From Japan
On 2017-05-01 14:33:06
It plays a role role for AC relay sequence controller.
This review is about item#8508656.
Alternate of genuine parts of the machine
5
From Japan
On 2017-04-10 17:47:38
Used in the machine of parts replacement. The ones in use, the body cracked with ultraviolet light only button and Tokoro press is no problem, was replaced by Assy. Because it is the same goods is OK
This review is about item#8508674.
In agricultural machinery, it will use.
5
From Japan
On 2016-11-14 14:47:06
Because of poor contact, it is for the replacement. Inexpensive, very good.
This review is about item#8508762.
Such as the remodeling of the device
4
From Japan
On 2016-11-09 13:49:09
Came some reason AR30FOR-10Y to have ordered the AR22FOR-10Y. Myself but I thought what was wrong part number, was seen well the package from the manufacturers become AR30FOR-10Y also MonotaRO's management seal of, regardless of what is described as the AR22. It was attached to expand the hole to 30φ since there is no separate attention. Product itself does not have is that thing because the problem by using a number of times past. Because it is still planning to order, please firmly the product management.
This review is about item#8508762.
Automatic machine ON / OFF
5
From Japan
On 2013-08-31 09:35:09
The appearance is beautiful, the touch feeling is soft and the operability is good. Change is easy as it can change contacts freely. As for the improvement point, I want you to understand the top and bottom easily when fastening it to the panel and make it difficult to turn around.
This review is about item#08508744.