Buy more than* S$200* and get FREE SHIPPING

  • Push-Button Switch Ar22 Series Flat Type, phi24
  • Push-Button Switch Ar22 Series Flat Type, phi24
  • Push-Button Switch Ar22 Series Flat Type, phi24

Push-Button Switch Ar22 Series Flat Type, phi24 AR22F0R-10R

4.67 (3)
Item.#
08508726
Mfr.#
AR22F0R-10R
Package Qty.
1PC
Ship pack of
1
5.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shock (m/s2)
Malfunction: 100, durability: 500
Rated Impulse Withstand Voltage (kV)
6
Short Circuit Protection Installation
Fuse 15A
Button Color
Red
Frame
Round
Material
Circular ring: Resin Product
Mounting Dimensions (mm)
phi22.3 and phi25.5 common use
Opreration Method
Momentary
Insulation Resistance (Mohm)
Between charging part and opposite pole charging part: 100 or more (with DC500V Mega)
Withstand Voltage
Between ground charging and charging between different poles: AC2500V 1 minute
Vibration
Resonance test: 0.1 mm amplitude 10 to 55 Hz frequency Constant vibration durability test: Double amplitude 3.0 mm, 16.7 Hz frequency
Protection Structure
controlling element: IP65 (Oil proof)
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Rated Insulation Voltage (V)
AC/DC600
Mechanical Durability
5 million times or more
Contact Arrangement
1a
Storage Temperature (DegreeC)
-40 - +80
Switching Frequency (times /hour)
1200 (40% usage rate)
Operating Portion Shape
Flat type(phi24)
Terminal Screws
With ANGLE WASHER M3.5 PLUS MINUS BOTH SIDED SCREW (Self improvment Type)
Electrical Durability
It is 500,000 times or more at AC220V6A. It is 1 million times or more at AC220V3A.
Operating Ambient Temperature (deg C)
-20 - +70
Relative Humidity
Inside of board: 45-85%RH (at -5-+40 deg C)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
In agricultural machinery, it will use.
5
From Japan
On 2016-11-14 14:47:06
Because of poor contact, it is for the replacement. Inexpensive, very good.
This review is about item#8508762.
Such as the remodeling of the device
4
From Japan
On 2016-11-09 13:49:09
Came some reason AR30FOR-10Y to have ordered the AR22FOR-10Y. Myself but I thought what was wrong part number, was seen well the package from the manufacturers become AR30FOR-10Y also MonotaRO's management seal of, regardless of what is described as the AR22. It was attached to expand the hole to 30φ since there is no separate attention. Product itself does not have is that thing because the problem by using a number of times past. Because it is still planning to order, please firmly the product management.
This review is about item#8508762.
Of automatic machine ON / OFF
5
From Japan
On 2013-08-31 09:35:09
Appearance is clean, touch feeling is good operability in the software. Easier to change because the change freely the contact. Improvements, up and down is easy to understand when you tighten the panel, I want you to and difficult around.
This review is about item#08508744.