Buy more than* S$200* and get FREE SHIPPING

  • Push-Button Switch Ar22 Series Flat Type, phi24
  • Push-Button Switch Ar22 Series Flat Type, phi24
  • Push-Button Switch Ar22 Series Flat Type, phi24

Push-Button Switch Ar22 Series Flat Type, phi24 AR22F0R-10S

4.80 (5)
Item.#
08508735
Mfr.#
AR22F0R-10S
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shock (m/s2)
Malfunction: 100, Durability: 500
Rated Impulse Withstand Voltage (kV)
6
Short Circuit Protection Installation
Fuse 15A
Button Color
Blue
Frame
Circle
Material
Round ring: plastic
Mounting Dimensions (mm)
phi22.3 ? phi25.5 shared
Opreration Method
Mom
Description
The back mounting method of the operation unit, adjusted by the panel thickness comes standard trigger action mechanism to realize live part protective cover the depth of the industry possible shortest wiring from two directions unnecessary use the certification (EN standard) TUV and UL / CSA standards possible in standard (IEC, EN standard) also to panel cut dimensions phi25.5mm provide a push-button switch emergency stop of adopting the I am a CE mark display
Withstand Voltage
1 minute AC2500V: live part-to-earth live parts between different pole
Vibration
3.0mm double amplitude frequency 16.7Hz: resonance test: 10 to 55Hz constant vibration endurance test 0.1mm double amplitude frequency
Protection Structure
Operating unit: IP65 (Bo-yukatachi)
Insulation Resistance (Mohm)
Live part-to-earth, live parts between different poles: 100 or more (by DC500V megger)
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Rated Insulation Voltage (V)
AC/DC600
Mechanical Durability
5 million times or more
Contact Arrangement
1a
Storage Temperature (DegreeC)
-40 to +80
Switching Frequency (times /hour)
(40% utilization) 1200
Operating Portion Shape
Flat (phi24)
Terminal Screws
M3.5 with square washer plus or minus two uses screw (self-up)
Electrical Durability
The one million times or more at AC220V3A 50 million times or more at AC220V6A
Operating Ambient Temperature (deg C)
-20 to +70
Relative Humidity
In the panel: 45 to 85% RH (at -5 to +40 deg C)
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
AC relay sequence work
5
From Japan
On 2017-05-01 14:33:06
It plays a role role for AC relay sequence controller.
This review is about item#8508656.
Replacement of genuine parts of machinery
5
From Japan
On 2017-04-10 17:47:38
Used for parts replacement of machines. Those in use are broken with ultraviolet rays only at the push button and the place and the main body is OK, but it was replaced by Assy. It is OK because it is the same item
This review is about item#8508674.
I use it for agricultural machinery.
5
From Japan
On 2016-11-14 14:47:06
It is for replacement because of poor contact. It is inexpensive and very good.
This review is about item#8508762.
To remodel equipment etc.
4
From Japan
On 2016-11-09 13:49:09
AR30FOR - 10Y came for some reason why I ordered AR22FOR - 10Y. I thought that I was wrong with the part number, but when looking closely the package from the manufacturer was described as AR 30 FOR - 10 Y, the MonotaRO 's management seal was AR 22 though. Since I am not particular about it, I installed the hole enlarged to 30φ. Since the product itself is a thing used many times in the past, there is no problem. I am planning to order yet, please firmly manage product.
This review is about item#8508762.
Automatic machine ON / OFF
5
From Japan
On 2013-08-31 09:35:09
The appearance is beautiful, the touch feeling is soft and the operability is good. Change is easy as it can change contacts freely. As for the improvement point, I want you to understand the top and bottom easily when fastening it to the panel and make it difficult to turn around.
This review is about item#08508744.