Buy more than* S$200* and get FREE SHIPPING

  • Push-Button Switch Ar22 Series Flat Type, phi24
  • Push-Button Switch Ar22 Series Flat Type, phi24
  • Push-Button Switch Ar22 Series Flat Type, phi24

Push-Button Switch Ar22 Series Flat Type, phi24 AR22F0R-10W

4.67 (3)
Item.#
08508753
Mfr.#
AR22F0R-10W
Package Qty.
1PC
Ship pack of
1
5.82 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shock (m/s2)
Malfunction: 100, Durability: 500
Rated Impulse Withstand Voltage (kV)
6
Short Circuit Protection Installation
Fuse 15A
Material
Round ring: plastic
Switching Frequency (times /hour)
(40% utilization) 1200
Operating Portion Shape
Flat (phi24)
Mechanical Durability
15 million times or more
Contact Arrangement
1a
Terminal Screws
Square washer M3.5 plus and minus for both screws (self-up)
Electrical Durability
The one million times or more at AC220V3A 50 million times or more at AC220V6A
Operating Ambient Temperature (deg C)
-20 to +70
Relative Humidity
In the panel: 45 to 85% RH (at -5 to + 40 deg C)
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Rated Insulation Voltage (V)
AC/DC600
Storage Temperature (DegreeC)
-40 to +80
Opreration Method
Momentary
Button Color
White
Frame
Round
Insulation Resistance (Mohm)
Live part-to-ground between different polarity between live parts: more than 100 (DC500V mega)
Withstand Voltage
1 minute AC2500V: live parts vs. earth-between different polarity between live parts
Vibration
3.0mm double amplitude frequency 16.7Hz: resonance test: 10 to 55Hz constant vibration endurance test double amplitude 0.1mm Frequency
Protection Structure
Operating unit: IP65 (Oil Resistant)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
In agricultural machinery, it will use.
5
From Japan
On 2016-11-14 14:47:06
Because of poor contact, it is for the replacement. Inexpensive, very good.
This review is about item#8508762.
Such as the remodeling of the device
4
From Japan
On 2016-11-09 13:49:09
Came some reason AR30FOR-10Y to have ordered the AR22FOR-10Y. Myself but I thought what was wrong part number, was seen well the package from the manufacturers become AR30FOR-10Y also MonotaRO's management seal of, regardless of what is described as the AR22. It was attached to expand the hole to 30φ since there is no separate attention. Product itself does not have is that thing because the problem by using a number of times past. Because it is still planning to order, please firmly the product management.
This review is about item#8508762.
Of automatic machine ON / OFF
5
From Japan
On 2013-08-31 09:35:09
Appearance is clean, touch feeling is good operability in the software. Easier to change because the change freely the contact. Improvements, up and down is easy to understand when you tighten the panel, I want you to and difficult around.
This review is about item#08508744.