Buy more than* S$200* and get FREE SHIPPING

  • Illuminated Pushbutton Switch
  • Illuminated Pushbutton Switch
  • Illuminated Pushbutton Switch

Illuminated Pushbutton Switch AR22G4L-10E3R

5.00 (1)
Item.#
08509067
Mfr.#
AR22G4L-10E3R
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Lamp Type
LED
Storage Temperature (DegreeC)
-40-+80
Button Color
Red
Mechanical Durability
5 million or more times
Lamp Voltage (V)
AC/DC24
Mounting Dimensions (mm)
Phi22.3 / Phi25.5 shared
Opreration Method
Momentary
System
Full voltage equation
Terminal Screws
With corner washer M3.5 plus / minus dual screw (Self-up)
Electrical Durability
And more than one million times with AC220V3A more than 50 million times in AC220V6A
Relative Humidity
Inside the panel: 45 deg 85% RH (at -5 over + 40 degC )
Rated Impulse Withstand Voltage (kV)
6
Short Circuit Protection Installation
Fuse 15A
Operating Ambient Temperature (deg C)
-20-+50
Operating Portion Shape
Transparent Furugado type (Phi24)
Frame
Circle
Protection Structure
Operating unit: IP65 (Bo-yukatachi)
Rated Insulation Voltage (V)
AC/DC250
Contact Arrangement
1a
Switching Frequency (times /hour)
1200 (utilization 40%)
Transformer
None
Withstand Voltage
Between the charging unit vs. ground between / different polarity charging part: between AC2500V 1min
Vibration
Resonance test: double amplitude 0.1mm frequency of 10 over 55Hz constant vibration endurance test: double amplitude 3.0mm frequency 16.7Hz
Insulation Resistance (Mohm)
Between the charging unit vs. ground between / different polarity charging unit: 100 or more (at DC500V megger)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Parts exchange
5
From Japan
On 2015-11-18 18:07:24
I used it for replacing the same parts. It arrived in 2 days from the order, it was easier than searching out nearby. Parts themselves were nice because packages with no waste and replacement work were very easy to design.
This review is about item#08509051.