Buy more than* S$200* and get FREE SHIPPING

  • Push-Button Switch Ar22 Series Large, phi40
  • Push-Button Switch Ar22 Series Large, phi40
  • Push-Button Switch Ar22 Series Large, phi40

Push-Button Switch Ar22 Series Large, phi40 AR22M0R-01Y

3.67 (3)
Item.#
08509164
Mfr.#
AR22M0R-01Y
Package Qty.
1PC
Ship pack of
1
7.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Opreration Method
Momentary
Short Circuit Protection Installation
Fuse 15A
Mechanical Durability
15 million times or more
Operating Ambient Temperature (deg C)
-20 to +70
Switching Frequency (times /hour)
(40% utilization) 1200
Operating Portion Shape
Large (phi40)
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Insulation Resistance (Mohm)
Live part-to-ground between different polarity between live parts: more than 100 (DC500V mega)
Withstand Voltage
1 minute AC2500V: live parts vs. earth-between different polarity between live parts
Vibration
3.0mm double amplitude frequency 16.7Hz: resonance test: 10 to 55Hz constant vibration endurance test double amplitude 0.1mm Frequency
Relative Humidity
In the panel: 45 to 85% RH (at -5 to + 40 deg C)
Frame
Round
Button Color
Yellow
Contact Arrangement
1b
Material
Round ring: plastic
Shock (m/s2)
Malfunction: 100, Durability: 500
Storage Temperature (DegreeC)
-40 to +80
Rated Impulse Withstand Voltage (kV)
6
Rated Insulation Voltage (V)
AC/DC600
Terminal Screws
Square washer M3.5 plus and minus for both screws (self-up)
Electrical Durability
The one million times or more at AC220V3A 50 million times or more at AC220V6A
Protection Structure
Operating unit: IP65 (Oil Resistant)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Of food machinery stop switch
1
From Japan
On 2016-03-17 20:12:10
There is a fold-like unevenness on the back side of the umbrella of the mushroom, is very difficult to clean up there on a daily basis. That there can not be cleaned part is fatal in food machinery.
This review is about item#08509155.
Agricultural machines
5
From Japan
On 2014-03-18 17:07:56
I like because it operates with a light touch.
This review is about item#08509155.
Switch
5
From Japan
On 2013-12-03 18:46:00
It has been changed a little larger. It is easy to use.
This review is about item#08509191.