Buy more than* S$200* and get FREE SHIPPING

  • Push-Button Switch Ar22 Series Large, phi40
  • Push-Button Switch Ar22 Series Large, phi40
  • Push-Button Switch Ar22 Series Large, phi40

Push-Button Switch Ar22 Series Large, phi40 AR22M0R-10B

4.00 (4)
Item.#
08509173
Mfr.#
AR22M0R-10B
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Opreration Method
Momentary
Operating Portion Shape
Large (phi40)
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Short Circuit Protection Installation
Fuse 15A
Mechanical Durability
15 million times or more
Operating Ambient Temperature (deg C)
-20 to +70
Switching Frequency (times /hour)
(40% utilization) 1200
Terminal Screws
Square washer M3.5 plus and minus for both screws (self-up)
Electrical Durability
The one million times or more at AC220V3A 50 million times or more at AC220V6A
Protection Structure
Operating unit: IP65 (Oil Resistant)
Insulation Resistance (Mohm)
Live part-to-ground between different polarity between live parts: more than 100 (DC500V mega)
Frame
Round
Storage Temperature (DegreeC)
-40 to +80
Rated Impulse Withstand Voltage (kV)
6
Rated Insulation Voltage (V)
AC/DC600
Button Color
Black
Contact Arrangement
1a
Material
Round ring: plastic
Shock (m/s2)
Malfunction: 100, Durability: 500
Withstand Voltage
1 minute AC2500V: live parts vs. earth-between different polarity between live parts
Vibration
3.0mm double amplitude frequency 16.7Hz: resonance test: 10 to 55Hz constant vibration endurance test double amplitude 0.1mm Frequency
Relative Humidity
In the panel: 45 to 85% RH (at -5 to + 40 deg C)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Production of game machines (hobbies)
5
From Japan
On 2018-02-07 10:06:29
Very good handling. There is also a display of the thickness of the mounting panel. I also want to utilize it on wooden boards as well.
This review is about item#8509164.
Stop switch of food machine
1
From Japan
On 2016-03-17 20:12:10
There are corrugated irregularities on the back side of the mushroom umbrella, and it is very difficult to clean it regularly. The fact that there are parts that can not be cleaned is fatal to food machinery.
This review is about item#08509155.
Agricultural machines
5
From Japan
On 2014-03-18 17:07:56
I like it because it works with light touch.
This review is about item#08509155.
Switch
5
From Japan
On 2013-12-03 18:46:00
I changed it slightly larger. It is easy to use.
This review is about item#08509191.