Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Push-Button Switch Ar22 Series Large, phi40
  • Push-Button Switch Ar22 Series Large, phi40
  • Push-Button Switch Ar22 Series Large, phi40

Push-Button Switch Ar22 Series Large, phi40 AR22M0R-10G

4.00 (4)
Item.#
08509182
Mfr.#
AR22M0R-10G
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Opreration Method
Momentary
Rated Impulse Withstand Voltage (kV)
6
Rated Insulation Voltage (V)
AC/DC600
Button Color
Green
Contact Arrangement
1a
Material
Circular ring: Resin Product
Shock (m/s2)
Malfunction: 100, durability: 500
Storage Temperature (DegreeC)
-40 - +80
Mounting Dimensions (mm)
Can be used both with phi22.3, phi25.5
Withstand Voltage
Between ground charging and charging between different poles: AC2500V 1 minute
Vibration
Resonance test: 0.1mm amplitude 10 to 55Hz frequency Constant vibration durability test: Double amplitude 3.0 mm, 16.7 Hz frequency
Relative Humidity
Inside of board: 45-85%RH (at -5-+40 deg C)
Frame
Round
Conditional Short Circuit Current
1000A
Short Circuit Protection Installation
Fuse 15A
Mechanical Durability
5 million times or more
Operating Ambient Temperature (deg C)
-20 - +70
Switching Frequency (times /hour)
1200 (at a 40% usage rate)
Operating Portion Shape
Large type (phi40)
Degree of Contamination (Uise Environment)
3
Terminal Screws
With angle washer M3.5 plus, minus double use screw (self up type)
Electrical Durability
At AC220V6A, more than 500,000 times At AC220 V3A 1,000,000 times or more
Protection Structure
Controlling element: IP65 (oil proof type)
Insulation Resistance (Mohm)
Between charging part and opposite pole charging part: 100 (with DC500V Mega) or more
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Production of game machines (hobbies)
5
From Japan
On 2018-02-07 10:06:29
Very good handling. There is also a display of the thickness of the mounting panel. I also want to utilize it on wooden boards as well.
This review is about item#8509164.
Stop switch of food machine
1
From Japan
On 2016-03-17 20:12:10
There are corrugated irregularities on the back side of the mushroom umbrella, and it is very difficult to clean it regularly. The fact that there are parts that can not be cleaned is fatal to food machinery.
This review is about item#08509155.
Agricultural machines
5
From Japan
On 2014-03-18 17:07:56
I like it because it works with light touch.
This review is about item#08509155.
Switch
5
From Japan
On 2013-12-03 18:46:00
I changed it slightly larger. It is easy to use.
This review is about item#08509191.