Buy more than* S$200* and get FREE SHIPPING

  • Illuminated Selector Switch Ar22 Series
  • Illuminated Selector Switch Ar22 Series
  • Illuminated Selector Switch Ar22 Series

Illuminated Selector Switch Ar22 Series AR22PL-211E3G

3.80 (5)
Item.#
08509216
Mfr.#
AR22PL-211E3G
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Impulse Withstand Voltage (kV)
6
Rated Insulation Voltage (V)
AC/DC250
Handle Color
Green
Switching Frequency (times /hour)
1200 (40% usage rate)
Contact Arrangement
1a1b
Protection Structure
controlling element: IP65 (Oil proof)
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Short Circuit Protection Installation
Fuse 15A
Mechanical Durability
Over 10 million times
System
All the voltage types
Relative Humidity
Inside of board: 45-85%RH (at -5-+40 deg C)
Electrical Durability
It is 500,000 times or more at AC220V6A. It is 1 million times or more at AC220V3A.
Vibration
Resonance test: 0.1 mm amplitude 10 to 55 Hz frequency Constant vibration durability test: Double amplitude 3.0 mm, 16.7 Hz frequency
Lamp Type
LED
Reset Method
Manual
Frame
Round
Operating Ambient Temperature (deg C)
-20 - +50
Transformer
Without
Operating Portion Shape
Knob shape
Storage Temperature (DegreeC)
-40 - +80
Lamp Voltage (V)
AC/DC24
Mounting Dimensions (mm)
phi22.3 and phi25.5 common use
Number of Notches
2
Withstand Voltage
Between ground charging and charging between different poles: AC2500V 1 minute
Insulation Resistance (Mohm)
Between charging part and opposite pole charging part: 100 or more (with DC500V Mega)
Terminal Screws
With ANGLE WASHER M3.5 PLUS MINUS BOTH SIDED SCREW (Self improvment Type)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
It is used as a power supply switch for the equipment.
5
From Japan
On 2018-01-05 11:16:29
It also uses the power on display. It is inexpensive and easy to use.
This review is about item#8509216.
Switchboard switch Purchase of replacement items due to breakage.
1
From Japan
On 2016-08-17 16:35:37
The product itself is satisfactory enough. I evaluated it as dissatisfied. I think that it is not a thing that can clearly understand to anyone the content notation such as the product specification etc. It makes a dissatisfaction evaluation. Although the actual item is with lighting in particular, although we are using 30 V LED, there is no indication that there is no indication that there is a separate power supply unit. (Transformer only notation) Despite the fact that there is also a product with a transformer, I have not made that notation, it is really regrettable.
This review is about item#8509225.
Preliminary when factory machine parts fail
3
From Japan
On 2016-08-15 19:16:20
I am grateful if the price is cheaper a little more
This review is about item#8509225.
control panel
5
From Japan
On 2014-12-18 18:12:57
As a changeover switch, it was able to be used satisfactorily satisfactorily without problems.
This review is about item#08509216.
Control panel production
5
From Japan
On 2014-03-10 18:40:25
It is the same as usual because it is used many times and it is easy to use
This review is about item#08509216.