Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Illuminated Selector Switch Ar22 Series
  • Illuminated Selector Switch Ar22 Series
  • Illuminated Selector Switch Ar22 Series

Illuminated Selector Switch Ar22 Series AR22PL-311E3G

3.80 (5)
Item.#
08509225
Mfr.#
AR22PL-311E3G
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Impulse Withstand Voltage (kV)
6
Degree of Contamination (Uise Environment)
3
Storage Temperature (DegreeC)
-40 to +80
Lamp Voltage (V)
AC/DC24
Mechanical Durability
15 million times or more
Reset Method
Manual
Lamp Type
LED
Handle Color
Green
Transformer
None
Contact Arrangement
1a1b
Protection Structure
Operating unit: IP65 (Oil Resistant)
Relative Humidity
In the panel: 45 to 85% RH (at -5 to + 40 deg C)
Electrical Durability
The one million times or more at AC220V3A 50 million times or more at AC220V6A
Vibration
3.0mm double amplitude frequency 16.7Hz: resonance test: 10 to 55Hz constant vibration endurance test double amplitude 0.1mm Frequency
Rated Insulation Voltage (V)
AC/DC250
Conditional Short Circuit Current
1000A
Short Circuit Protection Installation
Fuse 15A
Mounting Dimensions (mm)
phi22.3 phi25.5 shared
Number of Notches
3
System
Full voltage equation
Switching Frequency (times /hour)
(40% utilization) 1200
Frame
Round
Operating Ambient Temperature (deg C)
-20 to +50
Operating Portion Shape
Knob-type
Withstand Voltage
1 minute AC2500V: live parts vs. earth-between different polarity between live parts
Insulation Resistance (Mohm)
Live part-to-ground between different polarity between live parts: more than 100 (DC500V mega)
Terminal Screws
Square washer M3.5 plus and minus for both screws (self-up)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
It is used as a power supply switch for the equipment.
5
From Japan
On 2018-01-05 11:16:29
It also uses the power on display. It is inexpensive and easy to use.
This review is about item#8509216.
Switchboard switch Purchase of replacement items due to breakage.
1
From Japan
On 2016-08-17 16:35:37
The product itself is satisfactory enough. I evaluated it as dissatisfied. I think that it is not a thing that can clearly understand to anyone the content notation such as the product specification etc. It makes a dissatisfaction evaluation. Although the actual item is with lighting in particular, although we are using 30 V LED, there is no indication that there is no indication that there is a separate power supply unit. (Transformer only notation) Despite the fact that there is also a product with a transformer, I have not made that notation, it is really regrettable.
This review is about item#8509225.
Preliminary when factory machine parts fail
3
From Japan
On 2016-08-15 19:16:20
I am grateful if the price is cheaper a little more
This review is about item#8509225.
control panel
5
From Japan
On 2014-12-18 18:12:57
As a changeover switch, it was able to be used satisfactorily satisfactorily without problems.
This review is about item#08509216.
Control panel production
5
From Japan
On 2014-03-10 18:40:25
It is the same as usual because it is used many times and it is easy to use
This review is about item#08509216.