Buy more than* S$200* and get FREE SHIPPING

  • Selector Switch Ar22 Series
  • Selector Switch Ar22 Series
  • Selector Switch Ar22 Series

Selector Switch Ar22 Series AR22PR-210B

4.44 (9)
Item.#
08509234
Mfr.#
AR22PR-210B
Package Qty.
1PC
Ship pack of
1
8.54 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shock (m/s2)
Malfunction: 100, durability: 500
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Mechanical Durability
Over 10 million times
Handle Color
Black
Relative Humidity
Inside of board: 45-85%RH (at -5-+40 deg C) (except in the case of freezing or dew condensation)
Rated Insulation Voltage (V)
AC/DC600
Frame
Round
Number of Notches
2
Contact Arrangement
1a
Mounting Dimensions (mm)
Can be used both with phi22.3, phi25.5
Vibration
Resonance test: double amplitude 0.1mm frequency 10-55Hz Oscillating endurance-test: double amplitude of 16.7Hz frequency of 3.0mm
Terminal Screws
With angle washer M3.5 plus, minus double use screw (self up type)
Operating Portion Shape
Knob shape
Rated Impulse Withstand Voltage (kV)
6
Short Circuit Protection Installation
Fuse 15A
Reset Method
Manual
Operating Ambient Temperature (deg C)
-20 to +70 (except for cases of freezing or dew condensation)
Storage Temperature (DegreeC)
-40 - +80
Withstand Voltage
Between ground charging and charging between different poles: AC2500V 1 minute
Material
Circular ring: Resin Product
Notch Angle (Degree)
90
Switching Frequency (times /hour)
1200 (at a 40% usage rate)
Electrical Durability
At AC220V6A, over 500,000 times At AC220v3A, over 1 million times
Insulation Resistance (Mohm)
Between charging part and opposite pole charging part: 100 (with DC500V Mega) or more
Protection Structure
Controlling element: IP65 (oil proof type)
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Repair of the control panel
3
From Japan
On 2016-10-22 22:09:20
We want to increase the type of contact arrangement.
This review is about item#8509234.
Automatic operation panel
4
From Japan
On 2016-04-27 12:33:37
Easy to use
This review is about item#08509252.
It is using the operation panel of the drying furnace.
5
From Japan
On 2016-01-29 09:04:46
This product, the first time Masu how to use, but the structure and strength, was no problem. Such as the name board of the switch during the product search of this hand is helpful to be able to adjacent search. I think to buy do not forget to be in the Haji of the image. Consider Thank you.
This review is about item#08509234.
It is using the operation panel of the drying furnace.
5
From Japan
On 2016-01-29 07:02:39
This product, the first time Masu how to use, but the structure and strength, was no problem. Such as the name board of the switch during the product search of this hand is helpful to be able to adjacent search. I think to buy do not forget to be in the Haji of the image. Consider Thank you.
This review is about item#08509234.
For supply
5
From Japan
On 2015-12-26 13:27:05
Since the array of terminals is row, it is useful as you are replacing a similar switch.
This review is about item#08509243.
Used as a control switch
3
From Japan
On 2015-11-07 17:30:01
It is good feeling of operation because there is a moderate resistance. State of energized by the angle of the switch can be seen but, A little disadvantage in a dark place. A feeling of operation are used without any problem as a switch.
This review is about item#08509243.
Equipment remodeling
5
From Japan
On 2015-08-03 21:04:16
It is familiar parts, but it will be saved and immediately arrived.
This review is about item#08509243.
Onsen control control panel other
5
From Japan
On 2015-03-08 23:07:18
Easy-to-use good products, we use only this. The operation unit I like the (door outside) and the contact portion (the door) is out. Speaking only one, easily damaged due to the thin connection portion between the operation unit and the contact operation part use long.
This review is about item#08509243.
Control panel built-in
5
From Japan
On 2013-11-01 13:25:35
Indeed it is less satisfactory because the leading manufacturer goods. It is the next day arrival also happy service.
This review is about item#08509234.