Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Selector Switch Ar22 Series
  • Selector Switch Ar22 Series
  • Selector Switch Ar22 Series

Selector Switch Ar22 Series AR22PR-311B

4.36 (11)
Item.#
08509252
Mfr.#
AR22PR-311B
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Insulation Voltage (V)
AC/DC600
Material
Circular ring: Resin Product
Rated Impulse Withstand Voltage (kV)
6
Conditional Short Circuit Current
1000A
Short Circuit Protection Installation
Fuse 15A
Mechanical Durability
Over 10 million times
Reset Method
Manual
Switching Frequency (times /hour)
1200 (at a 40% usage rate)
Contact Arrangement
1a1b
Terminal Screws
With angle washer M3.5 plus, minus double use screw (self up type)
Vibration
Resonance test: double amplitude 0.1mm frequency 10-55Hz Oscillating endurance-test: double amplitude of 16.7Hz frequency of 3.0mm
Operating Ambient Temperature (deg C)
-20 to +70 (except for cases of freezing or dew condensation)
Relative Humidity
Inside of board: 45-85%RH (at -5-+40 deg C) (except in the case of freezing or dew condensation)
Operating Portion Shape
Knob shape
Degree of Contamination (Uise Environment)
3
Storage Temperature (DegreeC)
-40 - +80
Mounting Dimensions (mm)
Can be used both with phi22.3, phi25.5
Number of Notches
3
Notch Angle (Degree)
45
Frame
Round
Handle Color
Black
Shock (m/s2)
Malfunction: 100, durability: 500
Electrical Durability
At AC220V6A, over 500,000 times At AC220v3A, over 1 million times
Withstand Voltage
Between ground charging and charging between different poles: AC2500V 1 minute
Protection Structure
Controlling element: IP65 (oil proof type)
Insulation Resistance (Mohm)
Between charging part and opposite pole charging part: 100 (with DC500V Mega) or more
Customer Reviews
5 star 7
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.36
11 Customer Reviews
The reviews are automatic translation.
Scheduled to be used on control panel parts
5
From Japan
On 2018-05-24 19:19:23
Products think that the problem is not good goods. In the item explanation display of Monotaro you switch contact a contact b Check if you can display the number of contacts and there is nothing, it will promptly purchase motivation. Since it is troublesome to purchase from the catalog after checking the part number, purchase motivation will be diminished. I think that if you display a contact point in some product description, the number of purchases will rise. Thank you for your consideration.
control panel
3
From Japan
On 2017-09-19 15:20:17
There are various manufacturer's select switches, but Fuji Electric is the easiest to use
This review is about item#8509234.
Repair of control panel
3
From Japan
On 2016-10-22 22:09:20
I would like you to increase the type of contact construction.
This review is about item#8509234.
Automatic operation panel
4
From Japan
On 2016-04-27 12:33:37
Easy to use
This review is about item#08509252.
I use it in the operation board of the drying furnace.
5
From Japan
On 2016-01-29 09:04:46
I used this product for the first time, but the structure and strength did not matter. It is saved when adjoining search of the nameplate etc. of the switch when searching for items of this hand. I do not forget to buy it when it is in the image hashi. Consider Thank you.
This review is about item#08509234.
I use it in the operation board of the drying furnace.
5
From Japan
On 2016-01-29 07:02:39
I used this product for the first time, but the structure and strength did not matter. It is saved when adjoining search of the nameplate etc. of the switch when searching for items of this hand. I do not forget to buy it when it is in the image hashi. Consider Thank you.
This review is about item#08509234.
For supply
5
From Japan
On 2015-12-26 13:27:05
Since the arrangement of the terminals is row, it is useful to replace the same switch.
This review is about item#08509243.
Used as control switch
3
From Japan
On 2015-11-07 17:30:01
There is moderate resistance, so it's easy to operate. Depending on the angle of the switch, you know the state of energization, but in a dark place it is a bit disadvantageous. I have used it without problems as a switch with a sense of operation.
This review is about item#08509243.
Facility remodeling
5
From Japan
On 2015-08-03 21:04:16
Although it is a familiar part, it arrives and it is saved immediately.
This review is about item#08509243.
Spring control control panel and others
5
From Japan
On 2015-03-08 23:07:18
It is a nice item that is easy to use, I am using it all the time. It is good that the operating part (outside the door) and the contact part (in the door) come off. Speaking of only one, if you use it for a long time, it is easy to break because the connection between the operating part and the contact operating part is thin.
This review is about item#08509243.