Buy more than* S$200* and get FREE SHIPPING

  • Push-Button Switch Ar22 Series for Emergency Stops
  • Push-Button Switch Ar22 Series for Emergency Stops
  • Push-Button Switch Ar22 Series for Emergency Stops

Push-Button Switch Ar22 Series for Emergency Stops AR22Q2R-02R

3.71 (7)
Item.#
08509261
Mfr.#
AR22Q2R-02R
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Rated Insulation Voltage (V)
AC/DC600
Switching Frequency (times /hour)
(40% utilization) 1200
Button Color
Red
Mechanical Durability
100000 times or more
Reset Method
Pull reset (manual)
Operating Ambient Temperature (deg C)
-20 to +70
Terminal Screws
Square washer M3.5 plus and minus for both screws (self-up)
Operating Portion Shape
Push-pull in the form (phi29 / white arrow-free)
Vibration
Variable vibration endurance test: double amplitude 0.5mm up to 50m / s 2 Frequency 10 to 500Hz
Relative Humidity
In the panel: 45 to 85% RH (at -5 to + 40 deg C)
Rated Impulse Withstand Voltage (kV)
6
Short Circuit Protection Installation
Fuse 15A
Storage Temperature (DegreeC)
-40 to +80
Shock (m/s2)
Malfunction: 150, Durability: 500
Frame
Round
Contact Arrangement
2b
Material
Round ring: plastic
Insulation Resistance (Mohm)
Live part-to-ground between different polarity between live parts: more than 100 (DC500V mega)
Withstand Voltage
1 minute AC2500V: live parts vs. earth-between different polarity between live parts
Electrical Durability
The one million times or more at AC220V3A 50 million times or more at AC220V6A
Protection Structure
Operating unit: IP65 (Oil Resistant)
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
Used to replace machine stop button
2
From Japan
On 2017-04-11 14:42:02
I have been using it for a while, but the pushing pressure since the white arrow disappeared became considerably heavy. Is this not lighter? Is it? Is it? Please contact the manufacturer, please.
This review is about item#8509356.
During machine construction
4
From Japan
On 2017-03-16 17:00:54
The push button is a bit hard. I am worried about pressing errors in case of emergency. I feel that it is all plastic and durability is not so much.
This review is about item#8509374.
Repair parts for control panel
5
From Japan
On 2016-07-29 18:05:34
It was saved by immediate payment. The deadline was in time.
This review is about item#08509322.
Transport vehicle with caterpillar (Yanmar MC 90)
5
From Japan
On 2014-08-12 21:18:19
I could install the emergency stop button with genuine similar 10/1 price. Engine stopping It takes skill (to grasp the structure) to take out the lead but I am very satisfied. I can contribute to suspension (safety) in case of emergency, I took pictures but I will excuse documents as there is no place to upgrade.
This review is about item#08509374.
Exchange emergency stop button breakage for equipment
3
From Japan
On 2014-06-20 11:57:23
I was relieved with a normal product.
This review is about item#08509331.
Replacement part of broken switch when hitting
5
From Japan
On 2014-05-03 13:19:39
It was easy to attach as it was a common structure. Since it rarely pushes, it will not break if you do not hit it.
This review is about item#35054126.
Exchange with existing parts
2
From Japan
On 2013-12-10 15:25:57
Before using it, it is necessary to separate the front part and the rear part of the product, but we do not know how to separate it, but if we forcibly pull it, plastic protrusions are likely to break and it took a long time to detach. If you plan to deliver it in the embedded state, please specify the method of detachment. When delivering in a detached state, please specify the method of assembly.
This review is about item#08509322.