Buy more than* S$200* and get FREE SHIPPING

  • Selector switch AR22 series Round knob type
  • Selector switch AR22 series Round knob type
  • Selector switch AR22 series Round knob type

Selector switch AR22 series Round knob type AR22RR-201B

Item.#
08509277
Mfr.#
AR22RR-201B
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Switching Frequency (times /hour)
(40% utilization) 1200
Operating Portion Shape
Round Knob-type
Rated Impulse Withstand Voltage (kV)
6
Short Circuit Protection Installation
Fuse 15A
Mechanical Durability
15 million times or more
Reset Method
Manual
Operating Ambient Temperature (deg C)
(No freezing No condensation) -20 to +70
Insulation Resistance (Mohm)
Live part-to-ground between different polarity between live parts: more than 100 (DC500V mega)
Terminal Screws
Square washer M3.5 plus and minus for both screws (self-up)
Notch Angle (Degree)
90
Withstand Voltage
1 minute AC2500V: live parts vs. earth-between different polarity between live parts
Contact Arrangement
1b
Material
Round ring: plastic
Shock (m/s2)
Malfunction: 100, Durability: 500
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Electrical Durability
The one million times or more at AC220V3A 50 million times or more at AC220V6A
Vibration
3.0mm double amplitude frequency 16.7Hz: resonance test: 10 to 55Hz constant vibration endurance test double amplitude 0.1mm Frequency
Handle Color
Black
Relative Humidity
In the panel: 45 to 85% RH (at -5 to + 40 deg C) (However, the thing freezing, non-condensing)
Storage Temperature (DegreeC)
-40 to +80
Number of Notches
2
Rated Insulation Voltage (V)
AC/DC600
Frame
Round
Protection Structure
Operating unit: IP65 (Oil Resistant)