Buy more than* S$200* and get FREE SHIPPING

  • Push Button Switch
  • Push Button Switch
  • Push Button Switch

Push Button Switch AR22S2R-22B

Item.#
08509295
Mfr.#
AR22S2R-22B
Package Qty.
1PC
Ship pack of
1
20.98 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Switching Frequency (times /hour)
1200 (utilization 40%)
Operating Portion Shape
Ring select type (Phi24)
Rated Impulse Withstand Voltage (kV)
6
Short Circuit Protection Installation
Fuse 15A
Mechanical Durability
5 million or more times
Operating Ambient Temperature (deg C)
-20-+70
Insulation Resistance (Mohm)
Between the charging unit vs. ground between / different polarity charging unit: 100 or more (at DC500V megger)
Mounting Dimensions (mm)
Phi22.3 / Phi25.5 shared
Opreration Method
Momentary
Withstand Voltage
Between the charging unit vs. ground between / different polarity charging part: between AC2500V 1min
Frame
Circle
Protection Structure
Operating unit: IP65 (Bo-yukatachi)
Contact Arrangement
2a2b
Shock (m/s2)
Malfunction: 100, Durability: 500
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Electrical Durability
And more than one million times with AC220V3A more than 50 million times in AC220V6A
Vibration
Resonance test: double amplitude 0.1mm frequency of 10 over 55Hz constant vibration endurance test: double amplitude 3.0mm frequency 16.7Hz
Relative Humidity
Inside the panel: 45 deg 85% RH (at -5 over + 40 degC )
Storage Temperature (DegreeC)
-40-+80
Terminal Screws
With corner washer M3.5 plus / minus dual screw (Self-up)
Rated Insulation Voltage (V)
AC/DC600
Button Color
Black
Button Shape
Ring select type
Material
Round ring: made of resin