Buy more than* S$200* and get FREE SHIPPING

  • Lightening Push Button Switch AR22 Series, 
Emergency Stops
  • Lightening Push Button Switch AR22 Series, 
Emergency Stops
  • Lightening Push Button Switch AR22 Series, 
Emergency Stops

Lightening Push Button Switch AR22 Series, Emergency Stops AR22V0L-11E3R

Item.#
08509313
Mfr.#
AR22V0L-11E3R
Package Qty.
1PC
Ship pack of
1
30.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Switching Frequency (times /hour)
(40% utilization) 1200
Shock (m/s2)
Malfunction: 150, Durability: 500
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Electrical Durability
The one million times or more at AC220V3A 50 million times or more at AC220V6A
Vibration
Variable vibration endurance test: double amplitude 0.5mm up to 50m / s 2 frequency 10 - 500Hz
Lamp Type
LED
Relative Humidity
In the panel: 45 - 85% RH (at -5 - +40 deg C)
Storage Temperature (DegreeC)
-40 to +80
Mounting Dimensions (mm)
phi22.3 phi25.5 shared
System
Full voltage type
Withstand Voltage
1 minute AC2000V: live part-to-earth live parts between different pole
Frame
Circle
Protection Structure
Operating unit: IP65 (Bo-yukatachi)
Transformer
None
Operating Portion Shape
Push lock large (phi40 / white arrowed)
Rated Impulse Withstand Voltage (kV)
6
Short Circuit Protection Installation
Fuse 15A
Mechanical Durability
100,000 times or more
Reset Method
Turn reset
Operating Ambient Temperature (deg C)
-20 to +50
Insulation Resistance (Mohm)
Live part-to-earth, live parts between different poles: 100 or more (by DC500V megger)
Lamp Voltage (V)
AC/DC24
Terminal Screws
M3.5 with square washer plus or minus two uses screw (self-up)
Rated Insulation Voltage (V)
AC/DC250
Button Color
Red
Contact Arrangement
1a1b