Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Push-Button Switch Ar22 Series for Emergency Stops
  • Push-Button Switch Ar22 Series for Emergency Stops
  • Push-Button Switch Ar22 Series for Emergency Stops

Push-Button Switch Ar22 Series for Emergency Stops AR22V0R-01R

3.71 (7)
Item.#
08509322
Mfr.#
AR22V0R-01R
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Degree of Contamination (Uise Environment)
3
Conditional Short Circuit Current
1000A
Rated Insulation Voltage (V)
AC/DC600
Storage Temperature (DegreeC)
-40 - +80
Shock (m/s2)
Malfunction: 150, durability: 500
Frame
Round
Contact Arrangement
1b
Material
Circular ring: Resin Product
Electrical Durability
At AC220V6A over 500,000 times, At AC220v3A, over 1 million times
Protection Structure
controlling element: IP65 (Oil proof)
Insulation Resistance (Mohm)
Between charging part and opposite pole charging part: 100 or more (with DC500V Mega)
Withstand Voltage
Between ground charging and charging between different poles: AC2500V 1 minute
Rated Impulse Withstand Voltage (kV)
6
Short Circuit Protection Installation
Fuse 15A
Mounting Dimensions (mm)
phi22.3 and phi25.5 common use
Switching Frequency (times /hour)
1200 (40% usage rate)
Button Color
Red
Mechanical Durability
100,000 times or more
Reset Method
Turn reset
Operating Ambient Temperature (deg C)
-20 - +70
Vibration
Variable oscillating endurance test: double amplitude of 0.5 mm and a maximum of 50 m / s2, frequency of 10-500 Hz
Relative Humidity
Inside of board: 45-85%RH (at -5-+40 deg C)
Terminal Screws
With ANGLE WASHER M3.5 PLUS MINUS BOTH SIDED SCREW (Self improvment Type)
Operating Portion Shape
Large sized push lock (with phii40-/white arrow head)
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 2
1 star 0
Review Rating: 3.71
7 Customer Reviews
The reviews are automatic translation.
Used to replace machine stop button
2
From Japan
On 2017-04-11 14:42:02
I have been using it for a while, but the pushing pressure since the white arrow disappeared became considerably heavy. Is this not lighter? Is it? Is it? Please contact the manufacturer, please.
This review is about item#8509356.
During machine construction
4
From Japan
On 2017-03-16 17:00:54
The push button is a bit hard. I am worried about pressing errors in case of emergency. I feel that it is all plastic and durability is not so much.
This review is about item#8509374.
Repair parts for control panel
5
From Japan
On 2016-07-29 18:05:34
It was saved by immediate payment. The deadline was in time.
This review is about item#08509322.
Transport vehicle with caterpillar (Yanmar MC 90)
5
From Japan
On 2014-08-12 21:18:19
I could install the emergency stop button with genuine similar 10/1 price. Engine stopping It takes skill (to grasp the structure) to take out the lead but I am very satisfied. I can contribute to suspension (safety) in case of emergency, I took pictures but I will excuse documents as there is no place to upgrade.
This review is about item#08509374.
Exchange emergency stop button breakage for equipment
3
From Japan
On 2014-06-20 11:57:23
I was relieved with a normal product.
This review is about item#08509331.
Replacement part of broken switch when hitting
5
From Japan
On 2014-05-03 13:19:39
It was easy to attach as it was a common structure. Since it rarely pushes, it will not break if you do not hit it.
This review is about item#35054126.
Exchange with existing parts
2
From Japan
On 2013-12-10 15:25:57
Before using it, it is necessary to separate the front part and the rear part of the product, but we do not know how to separate it, but if we forcibly pull it, plastic protrusions are likely to break and it took a long time to detach. If you plan to deliver it in the embedded state, please specify the method of detachment. When delivering in a detached state, please specify the method of assembly.
This review is about item#08509322.