Buy more than* S$200* and get FREE SHIPPING

  • Push-Button Switch Ar22 Series for Emergency Stops
  • Push-Button Switch Ar22 Series for Emergency Stops
  • Push-Button Switch Ar22 Series for Emergency Stops

Push-Button Switch Ar22 Series for Emergency Stops AR22V0R-11R

4.00 (5)
Item.#
08509347
Mfr.#
AR22V0R-11R
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Contact Arrangement
1a1b
Reset Method
Turn reset
Operating Ambient Temperature (deg C)
-20 - +70
Shock (m/s2)
Malfunction: 150, durability: 500
Storage Temperature (DegreeC)
-40 - +80
Conditional Short Circuit Current
1000A
Short Circuit Protection Installation
Fuse 15A
Mechanical Durability
100,000 times or more
Terminal Screws
With ANGLE WASHER M3.5 PLUS MINUS BOTH SIDED SCREW (Self improvment Type)
Electrical Durability
At AC220V6A over 500,000 times, At AC220v3A, over 1 million times
Protection Structure
controlling element: IP65 (Oil proof)
Operating Portion Shape
Large sized push lock (with phii40-/white arrow head)
Mounting Dimensions (mm)
phi22.3 and phi25.5 common use
Switching Frequency (times /hour)
1200 (40% usage rate)
Material
Circular ring: Resin Product
Degree of Contamination (Uise Environment)
3
Rated Impulse Withstand Voltage (kV)
6
Rated Insulation Voltage (V)
AC/DC600
Button Color
Red
Frame
Round
Withstand Voltage
Between ground charging and charging between different poles: AC2500V 1 minute
Vibration
Variable oscillating endurance test: double amplitude of 0.5 mm and a maximum of 50 m / s2, frequency of 10-500 Hz
Relative Humidity
Inside of board: 45-85%RH (at -5-+40 deg C)
Insulation Resistance (Mohm)
Between charging part and opposite pole charging part: 100 or more (with DC500V Mega)
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Control panel for repair parts
5
From Japan
On 2016-07-29 18:05:34
It was saved in the instant delivery. Delivery time, was in time.
This review is about item#08509322.
Caterpillar with truck (Yanmar MC90)
5
From Japan
On 2014-08-12 21:18:19
The emergency stop button was able to mounting the price of genuine similarity of 10/1. It takes skill to take out the engine stop lead (structure grasp), but we are very happy. You can contribute to the emergency stop (safety), photographs, but was taken to excuse me in writing that there is no place to UP.
This review is about item#08509374.
Replace the emergency stop button breakage of equipment
3
From Japan
On 2014-06-20 11:57:23
I was relieved in a normal commodity.
This review is about item#08509331.
At the time of movement, it bumped broken switch replacement parts
5
From Japan
On 2014-05-03 13:19:39
Since the common structure it was easy to put in common. Since there is no pressing rarely, it will not be destroyed if hit.
This review is about item#35054126.
Replacement of the existing parts
2
From Japan
On 2013-12-10 15:25:57
You must disconnect the front and rear of the product prior to use, but do not know the disconnect method, unreasonable to pull and likely broken projections of plastic, it took the very time to disconnect. If you deliver in a state in which the incorporated, please specify the disconnected way. If you want to deliver in a detached state, please specify the way of constructing.
This review is about item#08509322.