Buy more than* S$200* and get FREE SHIPPING

  • Selector switch AR22 series long knob type
  • Selector switch AR22 series long knob type
  • Selector switch AR22 series long knob type
  • Selector switch AR22 series long knob type

Selector switch AR22 series long knob type AR22WR-120B

3.50 (2)
Item.#
08509417
Mfr.#
AR22WR-120B
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Insulation Voltage (V)
AC/DC600
Handle Color
Black
Shock (m/s2)
Malfunction: 100, durability: 500
Operating Portion Shape
Long knob type
Degree of Contamination (Uise Environment)
3
Storage Temperature (DegreeC)
-40 - +80
Mounting Dimensions (mm)
Can be used both with phi22.3, phi25.5
Number of Notches
3
Notch Angle (Degree)
45
Frame
Round
Relative Humidity
Inside of board: 45-85%RH (at -5-+40 deg C)
Terminal Screws
With angle washer M3.5 plus, minus double use screw (self up type)
Vibration
Resonance test: double amplitude 0.1mm frequency 10-55Hz Oscillating endurance-test: double amplitude of 16.7Hz frequency of 3.0mm
Switching Frequency (times /hour)
1200 (at a 40% usage rate)
Contact Arrangement
2a
Operating Ambient Temperature (deg C)
-20 - +70
Material
Circular ring: Resin Product
Rated Impulse Withstand Voltage (kV)
6
Conditional Short Circuit Current
1000A
Short Circuit Protection Installation
Fuse 15A
Mechanical Durability
Over 20 million times
Reset Method
Automatic(left -> middle <- right)
Protection Structure
Controlling element: IP65 (oil proof type)
Insulation Resistance (Mohm)
Between charging part and opposite pole charging part: 100 (with DC500V Mega) or more
Electrical Durability
At AC220V6A, over 500,000 times At AC220v3A, over 1 million times
Withstand Voltage
Between ground charging and charging between different poles: AC2500V 1 minute
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
As an operating direction selector for automatic feed of milling machine.
5
From Japan
On 2014-10-14 10:22:57
Easy to install and accurate positioning. Switch operation feeling is good, you can operate as you wish. I want you to make the outside more colorful.
This review is about item#08509435.
For control panel
2
From Japan
On 2013-11-30 19:06:23
Both texture and texture are crappy. I was expecting it because it was domestic, but I'm disappointed to see the real thing ...
This review is about item#08509426.