Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Selector switch AR22 series long knob type
  • Selector switch AR22 series long knob type
  • Selector switch AR22 series long knob type
  • Selector switch AR22 series long knob type

Selector switch AR22 series long knob type AR22WR-311B

3.50 (2)
Item.#
08509435
Mfr.#
AR22WR-311B
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rated Insulation Voltage (V)
AC/DC600
Frame
Round
Handle Color
Black
Shock (m/s2)
Malfunction: 100, durability: 500
Operating Portion Shape
Long knob type
Degree of Contamination (Uise Environment)
3
Storage Temperature (DegreeC)
-40 - +80
Mounting Dimensions (mm)
phi22.3 and phi25.5 common use
Number of Notches
3
Notch Angle (Degree)
45
Terminal Screws
With ANGLE WASHER M3.5 PLUS MINUS BOTH SIDED SCREW (Self improvment Type)
Vibration
resonance test: double amplitude 0.1 mm frequency 10-55Hz oscillating endurance-test: double amplitude of 16.7 Hz frequency of 3.0 mm
Protection Structure
controlling element: IP65 (Oil proof)
Reset Method
Manual
Switching Frequency (times /hour)
1200 (40% usage rate)
Contact Arrangement
1a1b
Operating Ambient Temperature (deg C)
-20 - +70
Material
Circular ring: Resin Product
Rated Impulse Withstand Voltage (kV)
6
Conditional Short Circuit Current
1000A
Short Circuit Protection Installation
Fuse 15A
Mechanical Durability
Over 10 million times
Insulation Resistance (Mohm)
Between charging part and opposite pole charging part: 100 or more (with DC500V Mega)
Electrical Durability
At AC220V6A over 500,000 times, At AC220v3A, over 1 million times
Withstand Voltage
Between ground charging and charging between different poles: AC2500V 1 minute
Relative Humidity
Inside of board: 45-85%RH (at -5-+40 deg C)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
As an operating direction selector for automatic feed of milling machine.
5
From Japan
On 2014-10-14 10:22:57
Easy to install and accurate positioning. Switch operation feeling is good, you can operate as you wish. I want you to make the outside more colorful.
This review is about item#08509435.
For control panel
2
From Japan
On 2013-11-30 19:06:23
Both texture and texture are crappy. I was expecting it because it was domestic, but I'm disappointed to see the real thing ...
This review is about item#08509426.