Buy more than* S$200* and get FREE SHIPPING

  • Display Light Dr22 Series, Dome Shape phi24
  • Display Light Dr22 Series, Dome Shape phi24
  • Display Light Dr22 Series, Dome Shape phi24

Display Light Dr22 Series, Dome Shape phi24 DR22D0L-E3A

4.00 (2)
Item.#
08509462
Mfr.#
DR22D0L-E3A
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shock (m/s2)
Durability: 500
Rated Impulse Withstand Voltage (kV)
6
Lamp Voltage (V)
AC/DC24
System
Full voltage equation
Transformer
None
Protection Structure
Display part: IP65 (Bo-yukatachi)
Shape
Display: dome-shaped (phi24)
Operating Ambient Temperature (deg C)
(No freezing No condensation) -20 to +50
Insulation Resistance (Mohm)
Live part-to-ground between different polarity between live parts: more than 100 (DC500V mega)
Withstand Voltage
1 minute AC2000V: live parts vs. earth-between different polarity between live parts
Degree of Contamination (Uise Environment)
3
Lamp Type
LED (standard type)
Mounting Dimensions (mm)
phi22.3 phi25.5 shared
Rated Insulation Voltage (V)
AC/DC250
Frame
Round
Color
Orange
Storage Temperature (DegreeC)
-40 to +80
Relative Humidity
In the panel: 45 to 85% RH (at -5 to + 40 deg C) (However, the thing freezing, non-condensing)
Terminal Screws
Square washer M3.5 plus and minus for both screws (self-up)
Vibration
3.0mm double amplitude frequency 16.7Hz: resonance test: 10 to 55Hz constant vibration endurance test double amplitude 0.1mm Frequency
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Repair of control panel
3
From Japan
On 2016-08-20 00:20:58
It is good because it does not differ much from replacement parts.
This review is about item#08509584.
Board power indication
5
From Japan
On 2014-03-23 16:09:45
I have used it until now and no problem
This review is about item#08509584.