Buy more than* S$200* and get FREE SHIPPING

  • Display Light Dr22 Series, Dome Shape phi24
  • Display Light Dr22 Series, Dome Shape phi24
  • Display Light Dr22 Series, Dome Shape phi24

Display Light Dr22 Series, Dome Shape phi24 DR22D0L-H3R

4.00 (2)
Item.#
08509532
Mfr.#
DR22D0L-H3R
Package Qty.
1PC
Ship pack of
1
14.21 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shock (m/s2)
Durability: 500
Rated Impulse Withstand Voltage (kV)
6
Color
Red
Storage Temperature (DegreeC)
-40 - +80
Mounting Dimensions (mm)
Can be used both with phi22.3, phi25.5
Rated Insulation Voltage (V)
AC600
Frame
Round
Withstand Voltage
Between ground charging and charging between different poles: AC2500V 1 minute
Operating Ambient Temperature (deg C)
-20-+50 (without the cases of freezing or condensation)
Insulation Resistance (Mohm)
Between charging part and opposite pole charging part: 100 (with DC500V Mega) or more
Degree of Contamination (Uise Environment)
3
Lamp Type
LED (standard type)
Shape
Display part: Dome shape (24)
Lamp Voltage (V)
AC110
System
Transformer unit type
Transformer
With
Protection Structure
Display part: IP65 (oil proof type)
Vibration
Resonance test: 0.1mm amplitude 10 to 55Hz frequency Constant vibration durability test: Double amplitude 3.0 mm, 16.7 Hz frequency
Relative Humidity
Inside of board: 45-85%RH (at -5-+40 deg C) (except in the case of freezing or dew condensation)
Terminal Screws
With angle washer M3.5 plus, minus double use screw (self up type)
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Repair of the control panel
3
From Japan
On 2016-08-20 00:20:58
Because it does not change much with the replacement part, good.
This review is about item#08509584.
Board of the power display
5
From Japan
On 2014-03-23 16:09:45
No problem to are also using up to now
This review is about item#08509584.