Buy more than* S$200* and get FREE SHIPPING

  • Display Light Dr22 Series, Salient Shape phi24
  • Display Light Dr22 Series, Salient Shape phi24
  • Display Light Dr22 Series, Salient Shape phi24

Display Light Dr22 Series, Salient Shape phi24 DR22E3L-E3R

Item.#
08509654
Mfr.#
DR22E3L-E3R
Package Qty.
1PC
Ship pack of
1
9.86 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Shock (m/s2)
Durability: 500
Rated Impulse Withstand Voltage (kV)
6
Protection Structure
Display part: IP65 (oil proof type)
Color
Red
Lamp Voltage (V)
AC/DC24
System
All the voltage types
Rated Insulation Voltage (V)
AC/DC250
Terminal Screws
With angle washer M3.5 plus, minus double use screw (self up type)
Vibration
Resonance test: 0.1mm amplitude 10 to 55Hz frequency Constant vibration durability test: Double amplitude 3.0 mm, 16.7 Hz frequency
Relative Humidity
Inside of board: 45-85%RH (at -5-+40 deg C) (except in the case of freezing or dew condensation)
Degree of Contamination (Uise Environment)
3
Frame
Round
Lamp Type
LED (standard type)
Storage Temperature (DegreeC)
-40 - +80
Mounting Dimensions (mm)
Can be used both with phi22.3, phi25.5
Shape
Display part: bulge form (phi24)
Transformer
Without
Withstand Voltage
Between charging part pairs and opposite pole charging part, For AC2000V: 1 minute
Operating Ambient Temperature (deg C)
-20-+50 (without the cases of freezing or condensation)
Insulation Resistance (Mohm)
Between charging part and opposite pole charging part: 100 (with DC500V Mega) or more